Shop All Automotive Battery Testers
Topdon
Battery, Charging System, and Cranking System Analyzer
Mfr # BT100
Zoro # G607367688
$62.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Black
- Length 5.37 in
- Depth 0.89 in
- Working Temperature Fahrenheit -4°F to 140°F
- Shape Rectangular
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Topdon
- MFR # BT100
- Zoro # G607367688
- UPC # 850028162088
- Country of Origin China
- Category Automotive Battery Testers
Dimensions
Length | 5.37 in |
Depth | 0.89 in |
Width | 2.97 in |
Details
Color | Black |
Item Type | Battery Tester |
Working Temperature Fahrenheit | -4°F to 140°F |
Shape | Rectangular |
Storage Temperature Fahrenheit | -4°F to 158°F |
Display Resolution | 128 x 64 pixels |
Description
- •Battery Test Includes: State of Health, State of Charge, Voltage, Current, Rating, and Analysis
- •Cranking Test Displays: Cranking Voltage, Time, and Analysis
- •Charging System Test Shows: Voltage Output and Analysis
- •Performs System Tests
- •Reverse Polarity Protection
- •Intuitive Interface and Accurate Results
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Battery Cable, 3/0 ga, 100ft., Red (19YD89)
- GREEN LEAF Tank Fitting Poly Fpt 1-1/4 (TF125P-E)
- KD TOOLS Universal Spline Sae Xl Gearbox Flex, 10 Piece Set, 120Xp (KDT86142)
- FLEETGUARD Pac, Ff, FF5135 (FF5135)
- TOPDON BT200 Hand Held Battery Tester (TDP-TD52130016)
- TOPDON Battery, Charging System, and Cranking System Analyzer with BuiltIn Printer (BT600)
- TOPDON Battery Tester (BT20)
- TOPDON Versatile Battery Tester with HeavyDuty Clamps and Safety Features (BT50)
- TOPDON Battery, Charging System, and Cranking System Analyzer with BuiltIn Printer (BT300P)
- TOPDON 12V Wireless Battey and System Tester with Bluetooth 40 Compatible With Phoenix Series (BT Mobile ProS)
- ASSOCIATED EQUIPMENT Load Tester Heavy Duty 6/12 Volt (6026)
- Topdon Automotive Battery Equipment