Shop All Humidifiers
Topdoc
Ultrasonic Humidifier with Fragrance Diffuser- White
Mfr # TO130641
Zoro # G103712906
product price: $69.19
/ea
$69.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Topdoc
- MFR # TO130641
- Zoro # G103712906
- UPC # 654204662290
- Country of Origin China
- Category Humidifiers
Description
Elegant design and whisper quite operation. Will help you breath easier and sleep more comfortably. Provides year-round relief from the drying effects of AC and Heater. High humidity output with stepless control dial. Feature dry protection and water refill indicator.
Cool mist (ultrasonic technology).
Fragrance diffuser.
Night light with independent switch.
High humidity output.
Silent operation.
Adjustable mist intensity.
Auto shut-off protection (ultrasonic generator only).
2.3 liters tank capacity.
Designed for rooms up to 450 sq. ft.
ETL certified.
Input voltage: 120V / 60Hz.
Power consumption: 30W / 0.43A.
Water tank capacity: 2.3 liters.
Color: White.
Unit dimensions: 7.52 x 7.52 x 14.96H in.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Cabinet Exhaust Fan, 30 In, 208-230/460 V (1AHB9)
- AIR HANDLER Pocket Air Filter, Synthetic, 20x24x22In. (2JUY8)
- FROSTGUARD Electric Heating Cable, 120VAC, 24 ft Length (FG1-24P)
- BELL & GOSSETT Motor, 1/2 HP, 1750 rpm, 1 Phase (169228)
- TOPDOC Ultrasonic Humidifier with Fragrance Diffuser- Blue (TO130638)
- TOPDOC Ultrasonic Aroma Diffuser & Humidifier with Ceramic Housing - Black (TO130717)
- TOPDOC Portable Humidifier - Black & White (TO522568)
- TRION Cb777 120V Atomizing Humidifier (CB777)
- AIRCARE Ultrasonic Humidifier, 360 sq. ft., White (AUV10AWHT)
- VICKS Vicks Vaporizer 1.5Gal (V150SGNL)
- AIRCARE Evaporative Humidifier, 3.5 gal, 2,400 sq. ft., Pedestal Style (EP9800)
- Topdoc Humidifiers