Shop All Humidifiers
Topdoc
Ultrasonic Aroma Diffuser & Humidifier
Mfr # TO130714
Zoro # G903712830
product price: $45.65
/ea
$45.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Topdoc
- MFR # TO130714
- Zoro # G903712830
- UPC # 654204662733
- Country of Origin China
- Category Humidifiers
Description
Relax and rejuvenate with this Ultrasonic Aroma Diffuser/Humidifier. Instantly create a relaxing and aromatherapeutic environment by adding a few drops of your favorite essential oil. Under this richly enhanced effect of aromatherapy, your nerves will be eased, mind will be calmed and skin moisturized.
Features- Aroma Diffuser
- Humidifier
- LED Mood Light
- 100 ml Tank Capacity - Operates up to 3-4 hours continuously.
- Auto Shut-Off - Unit automatically shuts off when water runs out.
- Up to 250 sq .ft. Coverage
- Easy-Change Ceramic Disc
- Input voltage - DC 24 V / 0.5 A
- Power - 12 W
- Uses universal adapter - 100-240 V / 50-60 Hz
- Water tank capacity - 100 ml
- Housing material - Plastic (bpa free)
- Item Weight - 0.65 lbs.
- Dimension - 5.9 Diameter x 6.73 H in.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOCH FILTER Filter Pad, Poly, Tack, 16" x 20" x 1/2" (574-016-020)
- KOCH FILTER 20x20x4 Standard Capacity Pleated Filter, MERV 8 (102-700-028)
- DANFOSS Drier, 3/8" FilterDrier, 8Cuin Core (023Z5038)
- JB INDUSTRIES 1/4" Access Valve Tee w/ Flare Nut, PK3 (A31854)
- TOPDOC Ultrasonic Aroma Diffuser & Humidifier with Ceramic Housing - Black (TO130717)
- TOPDOC Ultrasonic Humidifier with Fragrance Diffuser- Blue (TO130638)
- HEALTHSMART Aroma Therapy (40-500-037)
- SERVERUSA Humidifier 2.0 Gallon Cool Mist Ultrasonic (SE105002)
- VORNADO Lucerna 1 0.5 gal 300 sq ft Manual Ultrasonic Humidifier (HU1-0090-124)
- COMFORT ZONE HUMIDIFER ULTRASONIC .6 GAL (CZHD24)
- BLACK & DECKER 1.32 Gallon Ultrasonic Humidifier (BUH005)
- Topdoc Humidifiers