Shop All Humidifiers
Topdoc
Portable Humidifier with Ionizer
Mfr # TO130563
Zoro # G003713072
$60.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Topdoc
- MFR # TO130563
- Zoro # G003713072
- UPC # 654204661767
- Country of Origin China
- Category Humidifiers
Description
Compact and lightweight, this personal humidifier offers portability that is perfect for travel use. Small enough to easily fit in your luggage or carry on. Built-in Ionizer purifies the air by removing bacteria, allergens and contaminants. Two different sized bottle adapters and a 100~240V AC adapter allows universal usage. All you need to obtain at destination is a bottle of water. Also ideal for use at work, in nursery or for anyone who desires its convenience and portability. Ultrasonic technology offers cool mist and quiet operation.
Features and Functions
Cool mist (ultrasonic technology)
Built-in Ionizer
Carrying pouch & 3 bottle adapters included
80ml per hour humidity output
Humidity capacity: 7hrs/500ml bottle
Ion numbers: 300,000/cubic cm
Adjustable mist
Uses water bottle instead of water tank
Water low indicator
Quiet operation
Low power consumption
UL approved AC adapter
Specifications
Input voltage 100-240V ~ 50/60Hz
Power DC24V
Unit dimension (W x D x H) 5.75 x 2.95 x 2.6 in.
Net weight (unit only) 0.75 lbs
Package dimension (L x W x H) 8 x 7 x 3.75 in.
Package weight 1.5 lbs
Features and Functions
Specifications
Input voltage 100-240V ~ 50/60Hz
Power DC24V
Unit dimension (W x D x H) 5.75 x 2.95 x 2.6 in.
Net weight (unit only) 0.75 lbs
Package dimension (L x W x H) 8 x 7 x 3.75 in.
Package weight 1.5 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACCUMULAIR Pleated Air Filter, 18" x 24" x 2", 6 Pack (FB18X24X2_6)
- PRECISIONAIRE AAF Flanders EZ Flow II 20 in. W X 22-1/4 in. H X 1 in. D Fiberglass 4 MERV Air Filter (1005501202214)
- TEMPCO Heater, 120V, 10-1/2 In. L, 1200 Deg F (CSF00500)
- BRAY Actuator140 90ft Pinion Actuator (92-0830-11305-532)
- TOPDOC Ultrasonic Humidifier with Fragrance Diffuser- Blue (TO130638)
- TOPDOC Ultrasonic Aroma Diffuser & Humidifier with Ceramic Housing - Black (TO130717)
- PERFECT AIRE Table Top Micro MistHumidifier, 1.3 gal. (PAU13)
- TRION Cb777 120V Atomizing Humidifier (CB777)
- LASKO Warm Cool Mist Humidifier (9554)
- AIRCARE ESSENTIALS Portable Humid, Team, 1gal, White/Gray (OWM220AWHT)
- HONEYWELL HOME Furnace Humidifier, 2,500 sq. ft., Drain Bypass, Gray (HE200A1000)
- Topdoc Humidifiers