Shop All Dehumidifiers
Topdoc
Mini Dehumidifier with UV & TiO2
Mfr # TO825009
Zoro # G503962635
Free Shipping & Returns
$115.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Topdoc
- MFR # TO825009
- Zoro # G503962635
- UPC # 753153326953
- Country of Origin China
- Category Dehumidifiers
Description
This Mini Dehumidifier uses Peltier (Thermo-Electric) Technology to provide whisper quiet operation. The compact size is ideal for nurseries small bedroom closets and wardrobes. Automatically switch off when water tank is full with indicator light. UV Light and TiO2 mesh kills germs and bacteria operates automatically when unit is turned on. Benefits: No compressor Quiet operation No vibration No refrigerant Ideal For: Nurseries Small bedrooms Closets wardrobes and cupboards Under sinks Features and Functions: 2 liters water tank capacity UV Light and TiO2 mesh to eliminate germs and bacteria Compact design Power and Full tank indicator lights Auto cut-off when tank is full or removed Washable filter Convenient handle Transparent water tank 12V DC adaptor (UL listed) Measuring conditions is based on factory testing conditions. Room Temp: 86 Degrees F Room Humidity: 80 percent. Specifications Moisture removal 350 ml (11.8 oz) Water tank capacity 2 liters (2000 ml) Power supply 12V DC adaptor (UL listed) Power consumption 60 (5) W Unit dimension (W x D x H) 8 x 4.9 x 13 in.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUBBER-CAL Aluminum Flex 280 - Compressible - 10in ID (01-226-10)
- SIEMENS Electric Actuator, 24VAC/DC, 160 in.-lb. (GCA151.1P)
- SUPCO Press Switch, Range 400-300 PSIG (SHP400300)
- WHITE-RODGERS 752-1 Auto Change-Over Switch (752-1)
- GLOBAL INDUSTRIAL 50 Pint Portable Dehumidifier W/ Pump & WiFi, Energy Star (246735)
- DRI-EAZ Industrial Compact Dehumidifier, ENERGY STAR, Rotomolded Polyethylene, 115 V AC (PHD-200)
- RESEARCH PRODUCTS Aprilaire® Hard Wired Dehumidifier, 130 Pints (E130H)
- DAYTON Industrial Portable Dehumidifier, 14 pt, Black, Gray, 1 Speeds, Steel (55HE55)
- ALORAIR Dehumidifier WITH DRAIN HOSE FOR CRAWL SPACES, BASEMENTS (HD55)
- AMERICAN IMAGINATIONS 120-240V Rectangle White Dehumidistat Wall Mount (AI-37305)
- ECOR PRO Desiccant Dehumidifier, 45 lb Weight (EPD200-PRO)
- Topdoc Dehumidifiers