Shop All General Purpose Gloves
Topdoc
Carpal Tunnel Glove Right - Xs
Mfr # TO657991
Zoro # G903956210
$56.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Topdoc
- MFR # TO657991
- Zoro # G903956210
- UPC # 661541877218
- Country of Origin China
- Category General Purpose Gloves
Description
The Carpal Tunnel Glove combines heat therapy and light compression for arthritis or aching hands, with protection against carpal tunnel syndrome. The Carpal Tunnel Glove is anatomically shaped to allow full use of fingers. The outer layer of fabric is textured to provide additional grip to aid in daily living activities. The Carpal Tunnel Glove has a metal splint positioned at 25 degrees which helps prevent wrist movements that can cause Carpal Tunnel Syndrome. A fully adjustable locking strap wraps around the wrist for a better fit and to keep the glove in proper position. Gloves Measurement Guide: Measure circumference of the hand around the knuckles: X-Small (6 - 6.75 inches), Small (7 - 7.75"), Medium (8 - 9"), Large (9.25 - 10.5"), X-Large (10.75 - 11.5"), XX-Large (11.75+ inches). If in doubt it is generally recommended to select the larger size. Dimensions: Length: 10 Height: 5 Width: 1
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUBBER-CAL "Composite-Rib" Corrugated Rubber Floor Mats - 1/8 in x 3 ft x 8 ft -Black Rubber Roll (03-167-CO-P)
- CONDOR Class 2 Breakaway, Mesh, U-block, No Poc (786FA9)
- MASTER LOCK Lockout Padlock, KD, Black, 1-7/8"H (S31BLK)
- LYLE Children at Play Traffic Sign, 18 in H, 12 in W, Aluminum, Vertical Rectangle, T1-1336-EG_12x18 (T1-1336-EG_12x18)
- MCR SAFETY Corded Double Palm Poly Cotton Na, S, PK12 (9018CDPCS)
- IRONCLAD PERFORMANCE WEAR Canine Rope Handler Glove, 1 PR (IEXT-K9-05-XL)
- MCR SAFETY Double Palm Nap In 2 1 2 Band Top, PK12 (9018CB)
- CONDOR Abrasion Resist Knit Gloves, Acrylic, L, PR (4NMK9)
- CONDOR Knit Glove, Poly/Cotton, S, PR (2UUA1)
- CESTUS Work Gloves , M-Tek #9000 PR (9000 2XL)
- KINCO GLOVES LIND PIGSKN KNIT GLV XXL (1927KW-XXL)
- Topdoc Gloves & Hand Protection