Shop All Humidifiers
Topdoc
2-Gallons Ultrasonic Humidifier
Mfr # TO130637
Zoro # G503712964
product price: $86.55
/ea
Free Shipping & Returns
$86.55
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Topdoc
- MFR # TO130637
- Zoro # G503712964
- UPC # 654204662252
- Country of Origin China
- Category Humidifiers
Description
Whisper quiet - will help you breath better and sleep more comfortably. High humidity output with stepless control. Features dry protection and water refill indicator. Large 2-gallon water tank reduces hassle of constant refill. Produces up to 2.3 gallons of moisture per day.
Cool mist (ultrasonic technology).
High humidity output.
Silent operation.
Moisture output: 2.3 gal/day.
Designed for rooms up to 500 sq. ft.
Pilot light and water refill indicator.
Boil dry protection.
Auto shut-off protection (ultrasonic generator only, fan will continue to run).
Convenient carrying handle.
Easy refill plug with no-drip feature.
No-slip feet.
ETL certified.
Input voltage: 120V / 60Hz / 0.24A.
Water tank capacity: 2 gallons.
Water output capacity: 2.3 gallons per day at 70°F.
Unit dimension: 12.6W x 8.4D x 13.75H in.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IMPERIAL Mechanical Manifold Gauge Set, 4-Valve (631CKP)
- HONEYWELL HOME Aquastat Controller, High/Low Limit (L4006A2007)
- RHEEM Ae-58595-01 Shield - Radiation (AE-58595-0)
- ACCUMULAIR Pleated Air Filter, 16" x 25" x 1", 4 Pack (FB16X25_4)
- TOPDOC Ultrasonic Humidifier with Fragrance Diffuser- Blue (TO130638)
- TOPDOC Ultrasonic Aroma Diffuser & Humidifier with Ceramic Housing - Black (TO130717)
- TOPDOC Portable Humidifier - Black & White (TO522568)
- AUTOFLO Humidifier Pad, For Use With 1MMR6 (40EP)
- HONEYWELL HOME Furnace Humidifier, 3,000 sq. ft., Fan Powered, Gray (HE300A1005)
- AIR INNOVATIONS Cool Mist 1.37Gal Blue (HUMID40-BLUE)
- CRANE USA 2-in-1 Personal Ultrasonic Cool Mist Humidifier & Essential Oil Diffuser, 0.2 Gal. (EE-5951AD)
- Topdoc Humidifiers