Shop All POS Systems & Accessories
Topaz
Sl Slim Terminal 1X5 Hsb Sig Capture Pad
Mfr # T-S461-HSB-R
Zoro # G2565198
product price: $141.99
/ea
Free Shipping & Returns
$141.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Product Type Signature Pad
- Features Environmentally Friendly
- Resolution (PPI) 410
- Host Interface USB
- Active Area 4.4 in x 1.4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Topaz
- MFR # T-S461-HSB-R
- Zoro # G2565198
- UPC # 851718004114
- Country of Origin Unknown
- Category POS Systems & Accessories
Details
Product Type | Signature Pad |
Features | Environmentally Friendly |
Resolution (PPI) | 410 |
Host Interface | USB |
Active Area | 4.4 in x 1.4 in |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPECO TECHNOLOGIES Extension Speaker, 1.4 lb., Black, 82dB (CBS4)
- APRICORN 8Gb 256Bit Aes Xts Hw Ext Encr (ASK3-NX-8GB)
- VITEK Junction Box, Aluminum, Ivory, 7 7/32 in L (VT-TJB06)
- ILC Replacement for HBC Af-fub03m Battery (AF-FUB03M BATTERY HBC)
- CIG Dataproducts Non-OEM New Purple POS/Cash Register Ribbon for Star Micronics RC002P (EA) (R2866)
- DRI MARK Counterfeit Bill Detector, 2-3/4"Wx4-1/2"Lx7/10"H, Black (DRI351FT)
- ROYAL SOVEREIGN Counterfeit Detector, Bank Grade, 5-3/5"Wx5"Lx3"H, Black (RSIRCDBG1)
- DRI MARK Counterfeit Triple Test Detector, 3"x7"x3", Black (DRI351TRI)
- CIG Dataproducts Non-OEM New Purple POS/Cash Register Ribbon for Epson ERC-30P (EA) (R2116)
- ADVANTUS Read Right, Smart Cleaning Card With Waffletechnology, 10 Per Box (RR15059)
- CIG Dataproducts Non-OEM New Purple POS/Cash Register Ribbon for Epson ERC-09P, 6PK (E2366)
- Topaz POS Systems & Accessories