Shop All POS Systems & Accessories
Topaz
Signaturegem LCD 4X3 Dual Serial/Hid Usb Backlit Signature Pad
Mfr # T-LBK755-BHSB-R
Zoro # G2568016
product price: $439.99
/ea
Free Shipping & Returns
$439.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 7.3"
- Width 6.1"
- Depth 1.6"
- Product Type Signature Pad
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Topaz
- MFR # T-LBK755-BHSB-R
- Zoro # G2568016
- UPC # 799471559727
- Country of Origin Unknown
- Category POS Systems & Accessories
Dimensions
Height | 7.3" |
Width | 6.1" |
Depth | 1.6" |
Details
Product Type | Signature Pad |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Dantona Comp-320 (COMP-320 DANTONA)
- MIGHTY MAX BATTERY Replacement Battery for Honda CRF450X 05-09 With 12V 1Amp Charger (MAX3956028)
- ULTRALAST Battery 1.55 Volt Silver Oxide Ultralast Watch Battery (UL357)
- HUBBELL GAI-TRONICS Telephone, VoIP, Gray (295-712W)
- DRI MARK Counterfeit Triple Test Detector, 3"x7"x3", Black (DRI351TRI)
- CIG Dataproducts Non-OEM New Purple POS/Cash Register Ribbon for Star Micronics RC002P (EA) (R2866)
- DRI MARK Counterfeit Bill Detector, 2-3/4"Wx4-1/2"Lx7/10"H, Black (DRI351FT)
- ROYAL SOVEREIGN Counterfeit Detector, Bank Grade, 5-3/5"Wx5"Lx3"H, Black (RSIRCDBG1)
- CIG Dataproducts Non-OEM New Purple POS/Cash Register Ribbon for Epson ERC-09P, 6PK (E2366)
- ADVANTUS Read Right, Smart Cleaning Card With Waffletechnology, 10 Per Box (RR15059)
- DRI MARK Counterfeit Detector UV Pen, Black (DRI351B1)
- Topaz POS Systems & Accessories