Topaz Electric

Topaz Electric 952 Clamp Connector for Oval 1 nm Cable - 0.75 in. - Pack of 25


product price: $42.95
/ea

Free Shipping on orders over $50
after you 
Free 30-Day Returns

Key Features

  • Size 3/4"
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Size 3/4"

Description

Clamp Type. Non-watertight. Two screws. Zinc die cast. UL listed. For NM & SE Cable. Fits Nm Cable 12-3, 10-3, And 8-2.

We are dedicated to give everyone the very best houseware products for all home needs, with a focus on dependability, our client satisfaction and great quality. We provide high-quality modern products to be enjoyed by many clients.

Features
  • Clamp Connector for Oval 1 nm Cable - 0.75 in.
  • Pack of 25
Specifications
  • Weight: 0.03 lbs

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.