Shop All Masonry Tools
Topaz Electric
Topaz Electric 84 Marshalltown Trowel Jointer Grapevine - 0.5 in.
Mfr # 84
Zoro # G004147678
$19.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Topaz Electric
- MFR # 84
- Zoro # G004147678
- UPC # 751338304598
- Country of Origin China
- Category Masonry Tools
Description
Marshalltown Trowel Jointer Grapevine - 0.5 in.
Thin wall, EMT fittings.
We are dedicated to give everyone the very best houseware products for all home needs, with a focus on dependability, our client satisfaction and great quality. We provide high-quality modern products to be enjoyed by many clients.
Specifications- Concrete Tool Type: Jointer/Pointer
- Material: Steel
- Weight: 0.28 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAKITA Chuck Key, AD03 (763450-7)
- KEO Drill/Countersink Bit, 60 Deg, #2, HSS, TiN (10200-TiN)
- SIOUX TOOLS 3IN CUTOFF WHEEL GUARD (74059)
- DAKE Arbor Press, 5 Tons (902006)
- KRAFT TOOL Pro Canvas Tool Bag, 14" x 24 (WL025)
- BON TOOL Bon 21-275 Horse Shoe Shim, 1/8" Red 1000/Pkg (21-275)
- KRAFT TOOL Blue Steel Outside Step, 6"x6"x6" 1-1/2"R (CF772PF)
- BON TOOL Bon 82-464 Kangaroo Combo Screed, 8 Foot (82-464)
- MARSHALLTOWN Jointer Brick 3/8X1/2In Concav (923)
- KRAFT TOOL S Jointer, 7/8" x 1 (BL165)
- ADVANCE EQUIPMENT Advance Equipment Manufacturing 242892 90 deg Inside Corner Trowel (242892)
- Topaz Electric Masonry Tools