Shop All Anti-slip tapes, Treads & Stair Nosings
Top Tape And Label
Tuff Mark Tape, Yellow/Black, 3"W x 100'L Roll, TM1203YB
Mfr # TM1203YB
Zoro # G902572428
Free Shipping & Returns
$179.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Top Tape And Label
- MFR # TM1203YB
- Zoro # G902572428
- UPC # 5700340414
- Country of Origin United States
- Category Anti-slip tapes, Treads & Stair Nosings
Description
TUFF MARK TAPE, YELLOW/BLACK, 3"W X 100'L ROLL, TM1203YB TUFF MARK® PROVIDES A LONG LASTING SOLUTION FOR MARKING FLOORS, AISLES, WALKWAYS AND WORK FLOW IN YOUR FACILITIES. THIS EXTRA-TOUGH, LOW PROFILE, EASY TO APPLY FLOOR MARKING PRODUCT IS MADE WITH HEAVY DUTY MATERIALS FOR HIGH DURABILITY. ABRASION AND CHEMICAL RESISTANT. THE RIGID CONSTRUCTION MAKES THIS TAPE EASY TO INSTALL AS WELL AS EASY TO CLEAN AND MAINTAIN. THE AGGRESSIVE ADHESIVE WILL BOND TO MOST FLOORS MAKING THIS TAPE RESISTANT TO TEARING, WRINKLING OR LIFTING EVEN UNDER HEAVY FORKLIFT TRAFFIC. ONCE APPLIED, THE LOW PROFILE DESIGN MAKES THIS TAPE A GREAT CHOICE FOR USE IN AREAS WITH FORKLIFT, HAND TRUCK OR PEDESTRIAN TRAFFIC. REMOVES FROM MOST FLOOR SURFACES CLEANLY WITHOUT CHIPPING, TEARING OR LEAVING UNSIGHTLY ADHESIVE RESIDUE. TUFF MARK® STANDARDS: ANSI STANDARD Z535.1 FOR COLOR AVERAGE DRY BPN: 125 (DYNAMIC SLIP RESISTANCE USING ASTM E303-93 (2013) PENDULUM TEST METHOD) AVERAGE DYNAMIC COEFFICIENT OF FRICTION: OVERALL AVERAGE: DRY 0.60 (ANSI A137.1 FLOORING SLIP RESISTANCE TEST)
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACUITY BRANDS LIGHTING LITHONIA Lithonia Quantum Premium Quick Mount LED Lamp Heads Green Exit / Unit Combo (LHQM LED G M6)
- HONEYWELL MILLER Vertical Lifeline, 50 ft., Blue, Gray (300L-Z7/50FTBL)
- NEVS Day Change IV Tubing Label -Change Monday 7/8" x 3" Flr Orange w/Black (NTUBE-M)
- ANSELL 12" Chemical Resistant Gloves, Natural Rubber Latex/Neoprene, 9, 1 PR (87-276)
- TOP TAPE AND LABEL INCOM® Safety Tape Reflective Striped Yellow/Black, 3"W x 30'L, 1 Roll (RST136)
- TOP TAPE AND LABEL INCOM® Safety Tape Reflective Striped Red/White, 3"W x 30'L, 1 Roll (RST137)
- TOP TAPE AND LABEL Gator Grip Glow-In-Dark Anti-Slip Tape, 2"W x 60'L Roll, SG4202PH (SG4202PH)
- TOP TAPE AND LABEL INCOM® Safety Tape Reflective Striped Red/White, 2"W x 30'L, 1 Roll (RST107)
- TOP TAPE AND LABEL True Grip Anti-Slip Tape, Black, 1"W x 60'L Roll, SG7001CB (SG7001CB)
- TOP TAPE AND LABEL Anti-Slip Tape 6" X 24" Strips - Black, Pack of 50 (SG7126CBS)
- 3M Traction Tape, Tan, 0.47"x36yd. (3M 5401 0.47 X 36YD)
- Top Tape And Label Anti-slip tapes, Treads & Stair Nosings