Shop All First Aid Kits
Top Safety
Serious Farm Injury First Aid Kit
Mfr # 640-382
Zoro # G302702142
product price: $69.85
/ea
$69.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 3.1
- Width 9.6
- Length 10
- Chamber Diameter 2.85
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Top Safety
- MFR # 640-382
- Zoro # G302702142
- Country of Origin United States
- Category First Aid Kits
Dimensions
Height | 3.1 |
Width | 9.6 |
Length | 10 |
Chamber Diameter | 2.85 |
Description
This first aid kit is designed for treating serious injuries that can happen on a farm from machinery, livestock, slips and falls. Kit contains 106 total items and exceeds OSHA minimum requirements.
Farm Injury First Aid Kit includes:
(16) 1" x 3" Adhesive Bandages
(6) 2" x 4-1/2" Adhesive Bandages
(10) 3" x 3" Sterile Dressing Pads
(5) 4" x 4" Sterile Dressing Pads
(1) 2" x 15"L Self-adherent Wrap
(2) 40/40/56" Triangular Bandages with Pins
(1) Tourniquet
(6) 5" x 9" Sterile Combine Pads
(2) 2" x 15'L Elastic Bandages
(1) Wire Splint
(1) 10" x 12" Severed Limb Bag with Twist Tie
(1) 12" x 24" Severed Limb Bag with Twist Tie
(1) Emergency/Survival Blanket
(2) 1/2" x 15'L Adhesive Spool Tape
(5) 1/8 oz. Burn Gel Packets
(1) 1/32 oz. Burn Cream Packet
(12) BZK Antiseptic Wipes
(10) PVP Iodine Wipes
(2) Instant Cold Packs
(2) Sterile Oval Eye Pads
(2) 1/2 oz. Eye Wash Ampules
(10) Sting Relief Wipes
(1) Forceps
(4) Large Vinyl Gloves
(1) 5-1/2" Steel Bandage Scissors
(1) First Aid Manual
Farm Injury First Aid Kit includes:
(16) 1" x 3" Adhesive Bandages
(6) 2" x 4-1/2" Adhesive Bandages
(10) 3" x 3" Sterile Dressing Pads
(5) 4" x 4" Sterile Dressing Pads
(1) 2" x 15"L Self-adherent Wrap
(2) 40/40/56" Triangular Bandages with Pins
(1) Tourniquet
(6) 5" x 9" Sterile Combine Pads
(2) 2" x 15'L Elastic Bandages
(1) Wire Splint
(1) 10" x 12" Severed Limb Bag with Twist Tie
(1) 12" x 24" Severed Limb Bag with Twist Tie
(1) Emergency/Survival Blanket
(2) 1/2" x 15'L Adhesive Spool Tape
(5) 1/8 oz. Burn Gel Packets
(1) 1/32 oz. Burn Cream Packet
(12) BZK Antiseptic Wipes
(10) PVP Iodine Wipes
(2) Instant Cold Packs
(2) Sterile Oval Eye Pads
(2) 1/2 oz. Eye Wash Ampules
(10) Sting Relief Wipes
(1) Forceps
(4) Large Vinyl Gloves
(1) 5-1/2" Steel Bandage Scissors
(1) First Aid Manual
Need more options?
Restrictions
View the Lighting Facts
View the Energy Guide
- Hazardous material
- This item has been restricted from sale in the following states: AK, HI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPA BLACK Cond Shampoo 1.4 Oz., 144/Cs, 144PK (2335105)
- ZORO SELECT Topical Cleanser, Cream, Bottle, 32.000 oz. (91005)
- FITNESSFREAK Standard Polyfoam Wheelchair Cushion - 16 x 18 x 3 - Navy (FI61955)
- FIRST AID ONLY First Aid Refill Sling Band., 40x56, PK10 (AN-5071)
- TOP SAFETY CPR Kit with Pocket Mask in plastic bag (640-402)
- MEDSOURCE ECG Paper Roll, 75 ft. L x 108mm W, 18 Pcs. (MS-65010)
- NORTH AMERICAN RESCUE Individual Bleeding Control Station Wall (ZZ-1000)
- MY MEDIC MyFAK Pro (MM-KIT-U-MED-CYT-ADV)
- ZORO SELECT First Aid Cabinet, Plastic, 50 Person (1301-FAE-0103)
- GEMPLERS Vehicle First Aid Kit (610-119)
- ZORO SELECT First Aid Kit, Metal, 25 Person (90561)
- Top Safety First Aid Kits