Top Performance TP12024 4 In Thinner 30 Tooth
Mfr # TP12024
Zoro # G003970833
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Top Performance
- MFR # TP12024
- Zoro # G003970833
- UPC # 667593240512
- Country of Origin China
- Category Pet Grooming & Health
Description
Our ice-tempered, stainless-steel Top Performance Grooming Shears are designed and produced by skilled craftsmen with a long tradition of exceedingly strict quality standards.
30-Tooth Thinners have smaller spacing between teeth than a traditional 30-tooth thinner, making them better suited for blending and thinning work. The 4 in. size is ideal for small, hard to reach areas.
- Excellent balance and smooth cutting action
- Reduced hand fatigue
- Micro-serrated for years of precision cutting
- Material - Ice-tempered, stainless steel with coated handles
- Size - 4 in., 30-tooth Thinner.
Blending Shears compared to thinning/finishing shears, have a higher number of teeth per inch of shear. Thus, the cumulative cutting surface is smaller and less hair is removed with one motion. This allows them to be used to soften harsh clipper lines by blending close to the skin and also for bulk thinning.
Thinning Shears have a lower number of teeth per inch of shear. Thus, the cumulative cutting surface is larger and more hair is removed with one motion. This allows groomers to bulk thin larger areas at one time. These shears are also great for finishing a "natural coated breed" they create that natural look easily.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HAWTHORNE Gro Pro Grow Bag 3Gal (HGC725315)
- FROG FURNISHINGS Green 6' Comfort Park Avenue Bench (PB 6GRECPAE)
- VILLACERA 9-Foot LED Outdoor Patio Umbrella with Solar Lights with Base, Forest Green (83-OUT5424)
- WALKERS GAME EAR MEGA FDE RAZOR W/FDE RUBBER HEADBAND (GWP-RSEMRH-MFDE)
- TOP PERFORMANCE Extend-A-Life Blade Cleaner 32-Ounces - (TO392074)
- TOP PERFORMANCE 1 gal Fresh Pet Colgne Mist (TO433664)
- TOP PERFORMANCE Top Performance TP565 17 Oatmeal Conditioner 17oz (TP565 17)
- TOP PERFORMANCE Top Performance TP1211 45 4.5 oz ProDental Toothpaste (TP1211 45)
- TOP PERFORMANCE ProEar Cleaner 2.5 Gal (TO392084)
- TOP PERFORMANCE Top Performance TP608 91 Top Performance The Neutralizer Shampoo Gallon (TP608 91)
- PRO PLAN Veterinary supplements, hydra care for feline hydration, 3 oz, 72PK (101123)
- Top Performance Pet Grooming & Health