Shop All Disposable Sleeves
Top Dog
Protective Sleeve, 18", 6 mil, Yellow, PR
Mfr # 84016
Zoro # G4461779
product price: $7.69
/ea
Sold in multiples of 2 for $15.38
$15.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polyurethane
- Size Universal
- Seam Style None
- Thickness 6 mil
- Cuff Style Elastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Top Dog
- MFR # 84016
- Zoro # G4461779
- Country of Origin Canada
- Category Disposable Sleeves
Dimensions
Size | Universal |
Overall Length | 18 in |
Details
Item | Disposable Sleeve |
Color | Yellow |
Material | Polyurethane |
Seam Style | None |
Thickness | 6 mil |
Cuff Style | Elastic |
Features | FDA Compliant |
Latex-Free | No |
Silicone-Free | No |
Brand and Series | Remco Top Dog |
Sterile/Non-Sterile | Non-Sterile |
Disposable Sleeve Type | Food Contact, General Purpose |
Wrist Closure | Elastic |
Garment Style | Sleeve |
Sleeves Primary Material | Polyurethane |
Protection Type | Liquid & Particulate |
Shoulder Closure | Elastic |
Hazard Protection Type | Non-Hazardous Dry Particulates, Non-Hazardous Liquid Splash, Non-Hazardous Liquid Spray |
FDA Compliant | Yes |
Description
Disposable Sleeve, Color Yellow, FDA Compliant Yes, Latex-Free No, Overall Length 18 in, Seam Style None, Sleeves Primary Material Polyurethane, Thickness 6 mil, Shoulder Closure Elastic, Wrist Closure Elastic, Brand and Series Remco Top Dog, Features FDA Compliant, Garment Style Sleeve, Protection Type Liquid & Particulate, Sterile/Non-Sterile Non-Sterile, Hazard Protection Type Non-Hazardous Dry Particulates, Non-Hazardous Liquid Splash, Non-Hazardous Liquid Spray
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ERB SAFETY ERBOmega II Hard Hat, 6-Point Ratchet Suspension, White, (19951)
- CONDOR Reading Glasses, +2.0, Smoke, PR (30ZC59)
- FEDERAL SIGNAL Gong Bell (A4)
- INTERSTATE SAFETY 4 Point Ratchet Suspension for Hard Hat / Safety Helmet (40404)
- TOP DOG Protective Sleeve, 21", 6 mil, White, PR (84025)
- TOP DOG Protective Sleeve, 21", 6 mil, Blue, PR (84023)
- TOP DOG Protective Sleeve, 18", 6 mil, Blue, PR (84013)
- TOP DOG Protective Sleeve, 18", 6 mil, Red, PR (84014)
- TOP DOG Protective Sleeve, 18", 6 mil, Green, PR (84012)
- POLYCO Sleeves, 18 In. L, Yellow, PK150 (41805)
- SUPERIOR GLOVE Disposable Sleeves, Blue, 16", PE, PK100 (SLPD16EB)
- Top Dog Disposable Clothing