Shop All Disposable Sleeves
Top Dog
Protective Sleeve, 18", 6 mil, Red, PR
Mfr # 84014
Zoro # G4461751
product price: $7.55
/ea
Sold in multiples of 2 for $15.10
$15.10
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polyurethane
- Size Universal
- Seam Style None
- Thickness 6 mil
- Cuff Style Elastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Top Dog
- MFR # 84014
- Zoro # G4461751
- Country of Origin Canada
- Category Disposable Sleeves
Dimensions
Size | Universal |
Overall Length | 18 in |
Details
Item | Disposable Sleeve |
Color | Red |
Material | Polyurethane |
Seam Style | None |
Thickness | 6 mil |
Cuff Style | Elastic |
Features | FDA Compliant |
Disposable Sleeve Type | Food Contact, General Purpose |
Sterile/Non-Sterile | Non-Sterile |
Brand and Series | Remco Top Dog |
Silicone-Free | No |
Latex-Free | No |
FDA Compliant | Yes |
Wrist Closure | Elastic |
Garment Style | Sleeve |
Shoulder Closure | Elastic |
Hazard Protection Type | Non-Hazardous Dry Particulates, Non-Hazardous Liquid Splash, Non-Hazardous Liquid Spray |
Protection Type | Liquid & Particulate |
Sleeves Primary Material | Polyurethane |
Description
Disposable Sleeve, Color Red, FDA Compliant Yes, Latex-Free No, Overall Length 18 in, Seam Style None, Sleeves Primary Material Polyurethane, Thickness 6 mil, Shoulder Closure Elastic, Wrist Closure Elastic, Brand and Series Remco Top Dog, Features FDA Compliant, Garment Style Sleeve, Protection Type Liquid & Particulate, Sterile/Non-Sterile Non-Sterile, Hazard Protection Type Non-Hazardous Dry Particulates, Non-Hazardous Liquid Splash, Non-Hazardous Liquid Spray
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LYLE No Trucks Traffic Sign, 18 in H, 24 in W, Aluminum, Horizontal Rectangle, English, R5-2P-24HA (R5-2P-24HA)
- LYLE Decal, Danger Explosive Vapor, Reflective, 14 x 10", 10 in Height, 14 in Width, Reflective Sheeting (LCU4-0648-RD_14X10)
- ANSELL Electrical Gloves, Class 00, Sz 7, PR (CLASS 00 Y 11)
- RADIANS Radians ST21B Type R Class 3 Long Sleeve Black Bottom T-Shirt (ST21B-3PGS-L)
- TOP DOG Protective Sleeve, 18", 6 mil, Yellow, PR (84016)
- TOP DOG Protective Sleeve, 21", 6 mil, Blue, PR (84023)
- TOP DOG Protective Sleeve, 18", 6 mil, Blue, PR (84013)
- TOP DOG Protective Sleeve, 18", 6 mil, Green, PR (84012)
- TOP DOG Protective Sleeve, 21", 6 mil, White, PR (84025)
- CONDOR Disposable Sleeve, Polypropylene, Serged Seam, 18.5 in Length, 12.5mil Thick, White, 200 Pack (2KTT9)
- MCR SAFETY 18 Denim Sleeve (39818)
- Top Dog Disposable Clothing