Shop All Aprons
Top Dog
Die Cut Apron, 50", 8 mil, Yellow
Mfr # 81026
Zoro # G4461322
product price: $15.29
/ea
Sold in multiples of 24 for $366.96
$366.96
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Yellow
- Length 50 in
- Thickness 8 mil
- Standards FDA Approved, Halal Compliant, Kosher Compliant, REACH
- Series Topdog
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Length | 50 in |
Details
Item | Chemical Resistant Reusable Apron |
Color | Yellow |
Thickness | 8 mil |
Standards | FDA Approved, Halal Compliant, Kosher Compliant, REACH |
Series | Topdog |
Packaging | Bulk |
Material Weight | 0.5952 lb |
Description
Chemical Resistant Reusable Apron, Apron Material Polyurethane, Color Yellow, FDA Compliant Yes, Material Weight 0.5952 lb, Overall Length 50 in, Packaging Bulk, Series Topdog, Standards FDA Approved, Halal Compliant, Kosher Compliant, REACH
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PHYSICIANSCARE Lens Cleaning Tissue, 8 in. x 5 in., PK100 (91295)
- MSA SAFETY Self-Retracting Lifeline, 310 lb Weight Capacity, Gray (62816-00US)
- CONDOR String Knit Gloves, Standard Weight, Uncoated, Cotton/Polyester, Large (Size 9), White (4JF62)
- HY-KO For Sale (Auto) Sign 8.5" x 12", 10PK (A20605)
- TOP DOG Die Cut Gown, 6 mil, Blue, L (86033)
- TOP DOG Die Cut Gown, 6 mil, Yellow, XL (86046)
- TOP DOG Die Cut Apron, 45", 8 mil, Yellow (81016)
- TOP DOG Die Cut Gown, 6 mil, Red, L (86034)
- TOP DOG Die Cut Apron, 50", 8 mil, Green (81022)
- TOP DOG Die Cut Gown, 6 mil, Blue, XL (86043)
- PIP 6 Mil Sewn Edge Vinyl Apron - Blue, 35" x 48" (UHB-48)
- Top Dog Workwear and Protective Clothing