Shop All Aprons
Top Dog
Die Cut Apron, 45", 8 mil, Red
Mfr # 81014
Zoro # G4461340
product price: $15.99
/ea
Sold in multiples of 24 for $383.76
$383.76
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Red
- Thickness 8 mil
- Series Topdog
- Length 45 in
- Standards FDA Approved, Halal Compliant, Kosher Compliant, REACH
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Length | 45 in |
Details
Item | Chemical Resistant Reusable Apron |
Color | Red |
Thickness | 8 mil |
Series | Topdog |
Standards | FDA Approved, Halal Compliant, Kosher Compliant, REACH |
Packaging | Bulk |
Material Weight | 55.1146 lb |
Description
Chemical Resistant Reusable Apron, Apron Material Polyurethane, Color Red, FDA Compliant Yes, Material Weight 55.1146 lb, Overall Length 45 in, Packaging Bulk, Series Topdog, Standards FDA Approved, Halal Compliant, Kosher Compliant, REACH
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DMM Hitch Climber Eccentric, Red (DECC-RDG)
- MCR SAFETY Safety Glass, Clear Anti-Fog ; Anti-Scratch (55KY35)
- MACURCO Multi-Gas, Personal Monitor for CO, H2S, O2 and Combustible Gases(LEL) (AIM-4GAS-100/25/50/18-58L-F)
- TINGLEY Lightweight EVA Boots, Size 12 Men, PR (21121)
- TOP DOG Die Cut Apron, 45", 6 mil, Yellow (80016)
- TOP DOG Die Cut Apron, 45", 8 mil, Yellow (81016)
- TOP DOG Die Cut Gown, 6 mil, Blue, XL (86043)
- TOP DOG Die Cut Apron, 45", 6 mil, Red (80014)
- TOP DOG Die Cut Gown, 6 mil, Red, L (86034)
- TOP DOG Die Cut Apron, 50", 8 mil, Green (81022)
- MAGID Kevlar Bib Apron Cut Level A7 (A24X36KV)
- Top Dog Aprons