Shop All Candy
Tootsie Roll
Tootsie Pops, Assorted Wild Berry Flavors, 06 oz Lollipops, PK100, 100PK
Mfr # 793425
Zoro # G207361116
$43.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 0.6 oz
- Packing Type Box
- Flavor Wild Apple-Berry; Wild Blackberry; Wild Blueberry; Wild Cherry-Berry; Wild Mango-Berry
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tootsie Roll
- MFR # 793425
- Zoro # G207361116
- UPC # 71720304259
- Country of Origin United States
- Category Candy
Details
Capacity | 0.6 oz |
Packing Type | Box |
Flavor | Wild Apple-Berry; Wild Blackberry; Wild Blueberry; Wild Cherry-Berry; Wild Mango-Berry |
Item | Lollipops |
Description
How many licks does it take to get to the center of a Tootsie Roll Pop It doesn't matter, because with flavors like these, from the original five to today's wildest creations, you'll want to take time to savor the hard candy coated exterior first Individually wrapped pops are perfect for filling the home and office candy dishes, the pinata or your trickortreaters' bags Give everyone, from your coworkers to your family to your neighborhood's children, two irresistible treats in one There's nothing quite like the chewychocolatey center and delicious, hardcandy coating of Tootsie Roll Tootsie Pops
Restrictions
- This item has been restricted from sale in the following states: AA, AE, AK, AP, HI
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FRIGIDAIRE Refrigerator and Freezer, 18 cu. ft., Wht (FFHT1814WW)
- T&S BRASS Snap-In Index Button, Medium-Blue, T&S Logo (018506-19NS)
- ATLAS METAL Thermostat (1096)
- TROLLI Sour Brite Crawlers Fruit Gummi Candy 5 oz (03851)
- TOOTSIE ROLL Giant Chocolate Candy Bar 3 oz (934)
- TOOTSIE ROLL Tootsie Roll® Midgees, Original, 38.8 oz. Bag, 360 Pieces (TOO7806)
- TOOTSIE ROLL Frooties, Strawberry, 388 oz Bag, 360 PiecesBag (793672)
- TOOTSIE ROLL Frooties, Blue Raspberry, 388 oz Bag, 360 PiecesBag (793676)
- TOOTSIE ROLL Tootsie Caramel Apple Pops Green Apple Caramel Lollipop 30 oz (501)
- TOOTSIE ROLL Tub, Approximately 280 Individually Wrapped Rolls, 6.75 lb Tub (793650)
- LINDT Lindor Milk Chocolate Truffles, 35 oz Bag, PK3, 3PK (L002474)
- Tootsie Roll Snacks & Sweets