Shop All Chips, Pretzels and Popcorn
Tootsie Roll
Tootsie Pops, 0.6 oz, Assorted Flavors, PK100
Mfr # TOO508
Zoro # G4064293
$34.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Flavor Cherry; Chocolate; Grape; Orange; Raspberry
- Size 0.6 oz
- Snack Food Type Lollipops
- Standards Kosher Certified
- Features Contains Dairy, Original Five-Flavor Assortment—Cherry (dark red), chocolate (brown), grape (purple), orange (orange) and raspberry (pink)., Gluten Free
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tootsie Roll
- MFR # TOO508
- Zoro # G4064293
- UPC # 71720305089
- Country of Origin United States
- Category Chips, Pretzels and Popcorn
Dimensions
Size | 0.6 oz |
Details
Flavor | Cherry; Chocolate; Grape; Orange; Raspberry |
Snack Food Type | Lollipops |
Standards | Kosher Certified |
Features | Contains Dairy, Original Five-Flavor Assortment—Cherry (dark red), chocolate (brown), grape (purple), orange (orange) and raspberry (pink)., Gluten Free |
Packing Type | Box |
Description
Tootsie Roll® Tootsie Pops, 0.6 oz, Assorted Flavors, 100/Box
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLASTENDER Blower Assembly (6001453)
- ZORO SELECT Klein Bottle Opener (98002BT)
- BLUE DIAMOND Blue Diamond Rstd Sltd Value Pk Almonds, PK6 (03905)
- WILBUR CURTIS Hopper Assembly , Complete (CA111-06)
- TOOTSIE ROLL Midgees, Original, 38.8oz Bag, 360 Pieces (TOO7806)
- TOOTSIE ROLL Frooties, Grape, 38.8oz Bag, 360 Pieces/Bag (TOO7801)
- CRUNCHMASTER Multi-Seed Crackers Roasted Garlic, PK12 (40006NCD12CM)
- DUNBAR Pepper Bell Red Peeled Fire Roasted, PK12 (01013411120001)
- ALBANESE WORLDS BEST Gummi Bears Asst 1Oz (53379)
- PRINGLES Pringles Original Potato Crisp 5.2 oz., PK14 (3800013840)
- SNACK BOX PROS Party Snack Box, PK45 (70000003)
- Tootsie Roll Chips, Pretzels and Popcorn