Shop All Chips, Pretzels and Popcorn
Tootsie Roll
Midgees, Original, 38.8oz Bag, 360 Pieces
Mfr # TOO7806
Zoro # G4066719
$11.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 38.8 oz
- Snack Food Type Chewy Candy
- Standards Kosher Certified
- Features Contains Dairy, Original, Gluten Free
- Packing Type Bag
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tootsie Roll
- MFR # TOO7806
- Zoro # G4066719
- UPC # 71720078068
- Country of Origin United States
- Category Chips, Pretzels and Popcorn
Dimensions
Size | 38.8 oz |
Details
Flavor | Chocolate |
Snack Food Type | Chewy Candy |
Standards | Kosher Certified |
Features | Contains Dairy, Original, Gluten Free |
Packing Type | Bag |
Description
Tootsie Roll® Midgees, Original, 38.8oz Bag, 360 Pieces
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAKERS PRIDE Thermostat Ka, 1/4 X 5-9/16, 72 (M1110A)
- DEXTER RUSSELL Knife, Heading (04083)
- DOMINO Sugar Packets, 0.1 oz Packet, 2000PK (5097)
- MERCER CUTLERY Santoku Knife, 7 In (M23590)
- TOOTSIE ROLL Frooties, Grape, 38.8oz Bag, 360 Pieces/Bag (TOO7801)
- TOOTSIE ROLL Tootsie Pops, 0.6 oz, Assorted Flavors, PK100 (TOO508)
- POPCORN INDIANA Himalayan Pink Salt 2.1 oz., PK6 (8435710008)
- DENTYNE ICE Sugarless Gum, Peppermint Flavor, 16 Pieces/Pack, PK9 (00 12546 31254 00)
- PRINGLES Potato Chips, Assorted, 0.67 oz Tub, PK36 (84637)
- SKINNYPOP Skinnypop 1.9 oz. Sweet & Salty Kettle, PK12 (6002450-SP)
- FRENCHS French's Original French Fried Onion 2.8 oz., PK15 (84560)
- Tootsie Roll Snacks & Sweets