Shop All Eye Bolts
Toolpro
Eye Lag Screw, Carbon Steel, Zinc
Mfr # 5010
Zoro # G207458816
product price: $5.59
/ea
Sold in multiples of 25 for $139.75
$139.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Carbon Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Details
Item | Eye Bolt |
Material | Carbon Steel |
Description
Eye lag screws are specifically designed for attaching ceiling grid hanger wire to any wood overhead The hanger wire is threaded through the eye and twisted off before or after the eye lag screw is installed Predrilling is recommended for the strongest attachment
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MKT FASTENING Conset Concrete Screw, 3/16" Dia., Flat, 3 3/4 in L, Steel Blue Ruspert, 25 PK (P3375SP)
- TE-CO Double-End Threaded Stud, 7/16"-14 Thread to 7/16"-14 Thread, 4 in, Steel, Black Oxide, 2 PK (40606)
- ZORO SELECT M4-0.70 Socket Head Cap Screw, Zinc Plated Steel, 10 mm Length, 100 PK (M07470.040.0010)
- ZORO SELECT Self-Drilling Screw, #8 x 1 1/2 in, Zinc Plated Steel Hex Head External Hex Drive, 100 PK (U31810.016.0150)
- TOOLPRO Eye Bolt Carbon Steel, Zinc Plated (5015)
- KEN FORGING Machinery Eye Bolt Without Shoulder, 1/2"-13, 12 in Shank, 1 in ID, Steel, Galvanized (N2005-12)
- KEN FORGING Machinery Eye Bolt With Shoulder, 1/4"-20, 4 in Shank, 3/4 in ID, Steel, Plain (K2021-4)
- KEN FORGING Machinery Eye Bolt With Shoulder, 1/2"-13, 12 in Shank, 1 in ID, Steel, Galvanized (N2025-12)
- ZORO SELECT Machinery Eye Bolt With Shoulder, 5/8"-11, 2-1/2 in Shank, 1-3/8 in ID, Steel, Zinc Plated (U16010.062.0250)
- MIDWEST FASTENER Eye Bolt 1/4", 18-8 Stainless Steel, 5 PK (65146)
- KEN FORGING Machinery Eye Bolt Without Shoulder, 1-1/4"-7, 3 in Shank, 2-3/16 in ID, Steel, Plain (K2012)
- Toolpro Eye Bolts