Shop All Eye Bolts
Toolpro
Eye Bolt Carbon Steel, Zinc Plated
Mfr # 5015
Zoro # G607448578
product price: $22.15
/ea
$22.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Carbon Steel
- Finish Zinc Plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Details
Item | Eye Bolt |
Material | Carbon Steel |
Finish | Zinc Plated |
Description
Eye lag screws screw into wood ceiling joists to attach hanger wire for suspended ceilings An eye lag screw is fashioned with an eye for threading the hanger wire and a lag thread on the other end for securing in the wood Predrilling is recommended for the strongest attachment
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Class 10.9, M12-1.75 Hex Head Cap Screw, Black Oxide Steel, 35 mm L, 50 PK (M04110.120.0035)
- ZORO SELECT Barrel Bolt, 1/4"-20, 7/8 in Brl Lg, 5/16 in Brl Dia, 18-8 Stainless Steel Plain, 5 PK (5MA20)
- TE-CO Double-End Threaded Stud, 1/2"-13 Thread to 1/2"-13 Thread, 4 in, Steel, Black Oxide, 2 PK (40706)
- SIMPSON STRONG-TIE Nails N8D 1#Box (N8DHDG-R)
- INDUSCO Eye Bolt With Shoulder, Stainless Steel (36500466)
- ZORO SELECT Eye Bolt Without Shoulder, 3/8"-16, 2-1/2 in Shank, 1 in ID, Steel, Plain (U16180.037.0250)
- BUYERS PRODUCTS Machinery Eye Bolt With Shoulder, 5/16"-18, 1-1/8 in Shank, 7/8 in ID, Steel, Plain (B56722)
- KEN FORGING Machinery Eye Bolt With Shoulder, M12-1.75, 38 mm Shank, 30 mm ID, Steel, Plain (M12)
- KIPP Eye Bolt Without Shoulder, M16, 104 mm Shank, 16 mm ID, Stainless Steel, Bright (K1418.116120)
- KEN FORGING Machinery Eye Bolt With Shoulder, 1/2"-13, 1 in Shank, 1-3/16 in ID, Steel, Plain (K2025-A)
- NATIONAL HARDWARE Eye Bolt Steel, Zinc Plated (N220-624)
- Toolpro Eye Bolts