Shop All Sawhorses & Work Stands
Toolpro
6 ft. Aluminum Flat-Top Sawhorse Ladder
Mfr # TP20326
Zoro # G408372911
product price: $361.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$361.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Toolpro
- MFR # TP20326
- Zoro # G408372911
- Country of Origin United States
- Category Sawhorses & Work Stands
Details
Item | 6 ft. Aluminum Flat-Top Sawhorse Ladder |
Description
ToolPro Flat-Top Sawhorse Ladders are an excellent option for a lightweight work aid which function as a step-ladder and a sawhorse bench. The aluminum build is sturdy and lightweight, with a workload limit of 300 pounds including user and working material. Wide double braced steps provide extra moving space and comfort, and its secured pair of legs with slip resistant safety feet provides leveled stability while working and standing. Thanks to its versatility and compact storage the sawhorse ladder is ideal for construction work, painting and drywall tasks, carpenters and general DIY projects around the house.Heavy-duty aluminum extrusionDouble solid rivet constructionNon-slip feetHeavy-duty spreaders for long, trouble-free useFolding compact design for easy transportationRated for 300 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Adjustable Handle, 1.96" Screw Length (MA-28326)
- WIHA SAE Plain Hex Key, 5/32" Tip Size, 4 3/32 in Long, 1 1/4 in Short (13665)
- MORSE Spade Bit, Series: WSB, 9/16 in dia, 6 in OAL, 1/4 in Shank (WSB562)
- SWANSON TOOL 32" Magnetic Professional Box Beam Level with Gelshock End Caps (SVB32M)
- TOOLPRO 2 ft. Aluminum Flat-Top Sawhorse Ladder (TP20322)
- TOOLPRO 3 ft. Aluminum Flat-Top Sawhorse Ladder (TP20323)
- TOOLPRO 5 ft. Aluminum Flat-Top Sawhorse Ladder (TP20325)
- TOOLPRO 4 ft. Aluminum Flat-Top Sawhorse Ladder (TP20324)
- STEELMAN 2-Piece Height Adjustable Folding Sawhorse and Work Table Set, 2PK (92786)
- FULTONRPORATION Folding Steel Sawhorse (TS-11)
- PORTAMATE All Steel Folding SawHorse Pair (PM-3300T)
- Toolpro Sawhorses & Work Stands