Shop All Hand Taps
Toolmex
M9.0 x 1.25 D5 Bottoming Chamfer ISO Metric HSS Import Hand Tap, Ground, RH, 4 Flutes
Mfr # 5-775-123
Zoro # G204968219
product price: $11.69
/ea
Sold in multiples of 3 for $35.07
$35.07
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Description
High speed steel ground threads tmx hand tap with straight flutes - available in three chamfer styles: taper chamfer has 8-10 thread chamfer length, plug chamfer has 3-5 thread chamfer length and bottoming chamfer has 1-2 thread length. m9.0 x 1.25 d5 bottoming chamfer iso metric hss tmx hand tap, ground, rh, 4 flutes. iso metric taps with ansi shanks
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEKTON 1/2 Inch Drive x 1-3/8 Inch 12-Point Socket (SHD22235)
- MILWAUKEE TOOL M18 6Tool Kit, M18 XC5.0 Batt, MultiTool (2696-26, 48-11-1850, 2626-20)
- SK PROFESSIONAL TOOLS Combination Wrench, Metric, 17mm Size (88117)
- MICRO 100 Carbide End Mill, Dia 0.020, Cut L 0.060 (BMR-020-2)
- TOOLMEX M42 x 4.5 D10 Bottoming Chamfer ISO Metric HSS Import Hand Tap, Ground, RH, 6 Flutes (5-775-313)
- DRILLCO 30mm x 1.5, Metric Plug Tap (28E300CP)
- EAGLE TAPTEK CUTTING TOOLS 7/8-14 HIGH SPEED STEEL BOTTOM TAP USA (HT-8750-14-B-D)
- HANSON High Carbon Steel Machine Screw Fractional Plug Tap 1/4"-28 NF (8123)
- DRILL AMERICA 6-32 Carbon Steel Bottoming Hand Tap (DWTB6-32)
- DRILL AMERICA 1/4"-20 HSS Machine and Fraction Hand Bottoming Tap (T/A54455)
- DRILL AMERICA m24x2 HSS Metric 4 Flute Plug Hand Tap (DWTP24X2)
- Toolmex Hand Taps