Shop All Hand Taps
Toolmex
M30 x 3.5 D9 Bottoming Chamfer ISO Metric HSS Import Hand Tap, Ground, RH, 4 Flutes
Mfr # 5-775-263
Zoro # G304968393
product price: $169.99
/ea
Free Shipping & Returns
$169.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Description
High speed steel ground threads tmx hand tap with straight flutes - available in three chamfer styles: taper chamfer has 8-10 thread chamfer length, plug chamfer has 3-5 thread chamfer length and bottoming chamfer has 1-2 thread length. m30 x 3.5 d9 bottoming chamfer iso metric hss tmx hand tap, ground, rh, 4 flutes. iso metric taps with ansi shanks
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILTON 12 in Bar Clamp, Copper-Plated Steel Handle and 7 in Throat Depth (4800S-12C)
- RIDGID Screw, W/Washer (49653)
- WESTWARD 1/4 in Drive, 15mm 12 pt Metric Socket, 12 Points (10E881)
- ZORO SELECT #3 Carbide-Tipped 118 Deg. Jobber Length Drill Bit (12002130)
- TOOLMEX M42 x 4.5 D10 Bottoming Chamfer ISO Metric HSS Import Hand Tap, Ground, RH, 6 Flutes (5-775-313)
- DRILL AMERICA 1-1/8"-7 Carbon Steel Plug Hand Tap (DWTP1-1/8-7)
- REGAL CUTTING TOOLS 1-3/16-16 NS Hand Tap H6 6 Flt Bottom (013465AS)
- DRILL AMERICA 1-1/2"-6 Carbon Steel Plug Hand Tap (DWTP1-1/2-6)
- KODIAK CUTTING TOOLS 3/8-24 Standard Hand Tap Fractional (5503762)
- NACHI L911 3/8-24 H3 4FL HSS PLUG HAND TAP (64153)
- KODIAK CUTTING TOOLS 1/4-28 Standard Hand Tap Fractional (5502882)
- Toolmex Taps