Shop All Hand Taps
Toolmex
M26 x 1.5 D5 Bottoming Chamfer ISO Metric HSS Import Hand Tap, Ground, RH, 4 Flutes
Mfr # 5-775-2508
Zoro # G504968445
product price: $129.99
/ea
Free Shipping & Returns
$129.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Description
High speed steel ground threads tmx hand tap with straight flutes - available in three chamfer styles: taper chamfer has 8-10 thread chamfer length, plug chamfer has 3-5 thread chamfer length and bottoming chamfer has 1-2 thread length. m26 x 1.5 d5 bottoming chamfer iso metric hss tmx hand tap, ground, rh, 4 flutes. iso metric taps with ansi shanks
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EAZYPOWER Countersink, 3/8" Body Dia. (30353)
- R W THOMPSON 13 Pc. Left Hand Drill Bit Set 1/16-1/4 (13KK6)
- KODIAK CUTTING TOOLS M10X1.25 Die Hex Rethreading Carbon Steel Metric (5471444)
- ECLIPSE TOOLS Manual Hex Crimper 10 AWG, 4/0 (902-604)
- TOOLMEX M42 x 4.5 D10 Bottoming Chamfer ISO Metric HSS Import Hand Tap, Ground, RH, 6 Flutes (5-775-313)
- DRILL AMERICA m18x2.5 HSS Metric 4 Flute Taper Hand Tap, Tap Thread Size: m18 x 2.5 (DWTT18X2.5)
- DRILL AMERICA 12-24 Carbon Steel Hand Tap Set (DWTS12-24)
- DRILL AMERICA 10-32 HSS Machine and Fraction Hand Plug Tap (DWT54357)
- DRILL AMERICA 5/8"-11 HSS Machine and Fraction Hand Taper Tap, Tap Thread Size: 5/8"-11 (T/A54779)
- REGAL CUTTING TOOLS #8-32 H3 4 Flt. Hand Tap Set (008915AS)
- SOWA HIGH PERFORMANCE TAPS M10 x 1.5mm H.S.S. Metric Plug Hand Taps (123492)
- Toolmex Hand Taps