Shop All Hand Taps
Toolmex
M2.5 x .45 D3 Bottoming Chamfer ISO Metric HSS Import Hand Tap, Ground, RH, 4 Flutes
Mfr # 5-775-033
Zoro # G204968264
Sold in multiples of 2 for $31.18
$31.18
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Description
High speed steel ground threads tmx hand tap with straight flutes - available in three chamfer styles: taper chamfer has 8-10 thread chamfer length, plug chamfer has 3-5 thread chamfer length and bottoming chamfer has 1-2 thread length. m2.5 x .45 d3 bottoming chamfer iso metric hss tmx hand tap, ground, rh, 4 flutes. iso metric taps with ansi shanks
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA #1-60, Drill Bit Material: Cobalt (D/A115J-CO-SET)
- STARRETT Bi-Metal Fast Cut Hole Saw 15/16" (24mm) (DCH1056-G)
- WOODOWL Deep Cut Utility Auger 24" x 1-1/2" (01019)
- HUOT Drill Dispenser, Original, Holds A-Z (13050)
- DRILL AMERICA m42x3 HSS Metric Hand Tap (DWTSMT42X3)
- DRILL AMERICA 13/16"-14 HSS Plug Hand Tap (DWTST13/16-14P)
- KODIAK CUTTING TOOLS 5/8-18 Standard Hand Tap Fractional (5505027)
- KODIAK CUTTING TOOLS 1/2-13 Standard Hand Tap Fractional (5504301)
- KODIAK CUTTING TOOLS M12X1.25 Standard Hand Tap Metric TIN Coated (5543849)
- DRILL AMERICA m15x1 HSS Metric Hand Tap (DWTSMT15X1)
- DRILL AMERICA m35x3 HSS Metric Hand Tap (DWTSMT35X3)
- Toolmex Taps