Shop All Hand Taps
Toolmex
M20 x 2.0 D5 Bottoming Chamfer ISO Metric HSS Import Hand Tap, Ground, RH, 4 Flutes
Mfr # 5-775-223
Zoro # G304968348
product price: $63.65
/ea
$63.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Description
High speed steel ground threads tmx hand tap with straight flutes - available in three chamfer styles: taper chamfer has 8-10 thread chamfer length, plug chamfer has 3-5 thread chamfer length and bottoming chamfer has 1-2 thread length. m20 x 2.0 d5 bottoming chamfer iso metric hss tmx hand tap, ground, rh, 4 flutes. iso metric taps with ansi shanks
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- URREA 5 Mm Vinyl Grip T-Handle 6" Hex key (46516G)
- KIPP Handwheel, DIN 950, D1= 160 mm, Bore D2= 16 mm, Gray Cast Iron, Without Grip (K0671.0160X16)
- WIHA SAE Soft Grip Dual Drive T-Handle Hex Key, 9/64" Tip Size (33426)
- BN PRODUCTS USA Cutting Block, Steel (RB-16LZ)
- SOWA HIGH PERFORMANCE TAPS 3/4"-16 UNF H.S.S. Bottom Hand Taps (123246)
- DRILL AMERICA 1/2"-13 HSS Left Hand 4 Flute Plug Tap (DWT60808)
- H & H INDUSTRIAL PRODUCTS Ultra Precision Torque Drive Hand Tapper (3900-0257)
- DRILL AMERICA m14x1.75 HSS Metric Hand Tap (DWTSMT14X1.75)
- DRILLCO 2-1/8-8, HSS Bottoming Tap (25A308B)
- DRILL AMERICA 14-24 HSS Machine and Fraction Hand Tap Set (DWT54400)
- DRILL AMERICA 1/4"-28 HSS Machine and Fraction Hand Taper Tap, Finish: Uncoated (Bright) (T/A54469)
- Toolmex Taps