Shop All Hand Taps
Toolmex
M12 x 1.5 D4 Bottoming Chamfer ISO Metric HSS Import Hand Tap, Ground, RH, 4 Flutes
Mfr # 5-775-153
Zoro # G404939378
product price: $27.19
/ea
Sold in multiples of 2 for $54.38
$54.38
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Description
High speed steel ground threads tmx hand tap with straight flutes - available in three chamfer styles: taper chamfer has 8-10 thread chamfer length, plug chamfer has 3-5 thread chamfer length and bottoming chamfer has 1-2 thread length. m12 x 1.5 d4 bottoming chamfer iso metric hss tmx hand tap, ground, rh, 4 flutes. iso metric taps with ansi shanks
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLEVELAND 118° Low Helix Jobber Length Drill Cleveland 2020 Bright HSS RHS/RHC 9/64 (C03538)
- POWERBUILT 9Pc Deluxe Axle Nut Socket Set Kit61 (648991)
- L.H. DOTTIE L.H. Dottie 1/4'' Round Arbor w/ Pilot Drill (V24K)
- STARRETT Electronic Micrometer, 2 to 3", 0.00005 Res (3732XFL-3)
- TOOLMEX M42 x 4.5 D10 Bottoming Chamfer ISO Metric HSS Import Hand Tap, Ground, RH, 6 Flutes (5-775-313)
- DRILL AMERICA 1/4"-28 HSS Machine and Fraction Hand Bottoming Tap, Tap Thread Size: 1/4"-28 (T/A54471)
- DRILL AMERICA 1-1/2"-6 HSS Machine and Fraction Hand Tap Set (DWT54942)
- DRILL AMERICA m30x3.5 HSS 4 Flute Hand Tap Set (DWTS30X3.5)
- EAGLE TAPTEK CUTTING TOOLS 1/4in TPI 28 PLUG HAND TAP (HT-2500-28-P-I)
- KODIAK CUTTING TOOLS 7/8-9 Standard Hand Tap Fractional (5505665)
- TAP AMERICA Hand Tap Set, Series TA, Imperial, 1220 Size, 4 Flutes, Right Hand Cutting Direction, Bottoming (T/A54741)
- Toolmex Hand Taps