Shop All Circular Saw Blades
Toolmex
HSS Import Plain Slitting Saw, 2" DIA x 3/32" Face"x 1/2" Hole
Mfr # 5-747-007
Zoro # G904949327
$40.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Toolmex
- MFR # 5-747-007
- Zoro # G904949327
- Country of Origin Poland
- Category Circular Saw Blades
Description
High speed steel tmx plain slitting saw. hss tmx plain slitting saw, 2" diameter x 3/32" face width" x 1/2" hole size x 28 teeth. designed with concave side clearance to the hub for shallower depth of cut and cut off applications
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 3/4"-10 Carbon Steel Plug Hand Tap (DWTP3/4-10)
- CHICAGO-LATROBE 135° Heavy-Duty Cobalt Jobber Length Drill Chicago-Latrobe 550ASP Straw HSS-CO 5%-M35 RHS/RHC 1/4-E (47716)
- DRILL AMERICA 23/32" Reduced Shank HSS Drill Bit 1/2" Shank 3-Flat Shank, Number of Flutes: 2 (D/A3F23/32)
- GROZ Punch Bell Type Set, Hollow, Leathr, 7 pcs. (26441)
- TOOLMEX HSS Import Jewelers Saw, 3" DIA x .020" Face x 1" Hole x 230 Teeth (5-746-530)
- TOOLMEX HSS Import Jewelers Saw, 6" DIA x .051" Face x 1" Hole x 232 Teeth (5-746-940)
- TOOLMEX HSS Import Jewelers Saw, 2" DIA x .020" Face x 1/2" Hole x 152 Teeth (5-746-230)
- TOOLMEX HSS Import Metal Slitting Saw Plain Teeth, Side Chip Clear, 3" DIA x 1/16" Face x 1" Hole (5-748-252)
- FREUD Panel Sizing blade for Horizontal Beam S (LSB32005X)
- FREUD Medium Stock Aluminum Blade, 12 (LU77M012)
- CMT ORANGE TOOLS 22603006 Industrial Dry Cut Steel Saw Blade 612Inch x 36 Teeth TCG Grind with 58Inch Bore (226.036.06)
- Toolmex Power Saw Blades