Shop All Circular Saw Blades
Toolmex
HSS Import Jewelers Saw, 1-1/4" DIA x .010" Face x 3/8" Hole x 120 Teeth
Mfr # 5-746-055
Zoro # G404906622
$19.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Toolmex
- MFR # 5-746-055
- Zoro # G404906622
- Country of Origin Poland
- Category Circular Saw Blades
Description
High speed steel tmx jewelers saw. hss tmx jewelers saw, 1-1/4" diameter x .010" face width x 3/8" hole size x 120 teeth. designed for cutting thin wire or tubing as well as very thin light duty slotting
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STALWART Stalwart 75-HT3014 0.25; 0.37 & 0.5 in. SAE & Metric Drive Socket Set; 52 Piece (75-HT3014)
- GREENLEE Pulling Lubricant, Gel, 1 Qt (GEL-Q)
- BLACK & DECKER Cord and Plug (330079-98)
- OLFA Snap-Off Utility Knife, Stainless Steel 5 1/2 in L (SVR-1)
- TOOLMEX HSS Import Metal Slitting Saw Plain Teeth, Side Chip Clear, 3" DIA x 1/16" Face x 1" Hole (5-748-252)
- TOOLMEX HSS Import Jewelers Saw, 2" DIA x .020" Face x 1/2" Hole x 152 Teeth (5-746-230)
- TOOLMEX HSS Import Jewelers Saw, 3" DIA x .020" Face x 1" Hole x 230 Teeth (5-746-530)
- TOOLMEX HSS Import Jewelers Saw, 6" DIA x .051" Face x 1" Hole x 232 Teeth (5-746-940)
- GYROS Saw Blade w/Mandrel Set, Coarse-Teeth 1-1/2" Dia. (82-21515)
- DEWALT 7-1/4" Circular Saw Blades (DWA171424DB10)
- KETT TOOL 2-1/2X80 Saw Blades 157-68 (157-68)
- Toolmex Power Saw Blades