Shop All Countersinks
Toolmex
HSS Import 4 Flute Machine Countersink, 90°, 3/4" Dia.
Mfr # 5-658-9015
Zoro # G305262308
Free Shipping & Returns
$85.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Toolmex
- MFR # 5-658-9015
- Zoro # G305262308
- Country of Origin Bahrain
- Category Countersinks
Description
High speed steel tmx 4 flute machine countersink 90 angle. hss tmx 4 flute machine countersink, 90 angle, 3/4" diameter x 1/2" shank diameter x 2-1/4" shank length x 4-1/8" overall length (oal). designed with angular relied for machine countersinking, excellent in lathe applications
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STARRETT Band Saw Blade, 12 ft. 6" L, 1" W, 6 TPI, 0.035" Thick, Bimetal, Duratec SFB Series (91701-12-06)
- ITL 1000V Insulated Cable Cutter, 9 inch (00125)
- BOSCH 34x10x12 SDS Plus Bit (HC2124)
- SK PROFESSIONAL TOOLS 3/8" Drive Drive Ball Retainer Impact Extension, SAE, 1 pcs, Black Oxide, 6 in L (45671)
- MELIN TOOL CO Cobalt Countersink, 1F, 90 deg., 1/2 (HSP1-1/2-90T)
- KEO Countersink, 6 FL, 100 Deg, 5/8, HSS, TiN (55068-TiN)
- M.A. FORD Xt 3/4X2-3/8X5 - .060Cr (78018704)
- M.A. FORD Countersink, 3/8" dia., 120 deg., HSS (61037506)
- KEO 1/4 x 82 deg KEO HSS RH 3Fl C Reamer (50148)
- KEO Countersink, 1 FL, 60 Deg, 5/8, HSS, Uncoated (53586)
- MELIN TOOL CO Carbide Countersink, 82 deg., 5/16", Number of Flutes: 3 (C3-5/16-82)
- Toolmex Countersinks, Center Drills & Spotting Drills