Shop All Countersinks
Toolmex
HSS Import 4 Flute Machine Countersink, 82°, 1-1/2" Dia.
Mfr # 5-658-8235
Zoro # G305262322
Free Shipping & Returns
$222.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Toolmex
- MFR # 5-658-8235
- Zoro # G305262322
- Country of Origin Bahrain
- Category Countersinks
Description
High speed steel tmx 4 flute machine countersink 82 angle. hss tmx 4 flute machine countersink, 82 angle, 1-1/2" diameter x 1/2" shank diameter x 2-1/4" shank length x 5-3/8" overall length (oal). designed with angular relied for machine countersinking, excellent in lathe applications
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BON TOOL Bon 27-197 San Angelo Digging Bar, 14 Lb 60" (27-197)
- GYROS Mandrel 1/8Shank 1/4Scrw (80-18105)
- DEWALT Handle, Extendable, 31" to 49 (DXTT-2-880)
- TEKTON 3/8 Inch Drive x 7/8 Inch 12-Point Socket (SHD12222)
- DRILL AMERICA 1in Carbide 6 Flute 60 Degree Countersink (DMOCHAT1-60)
- IRWIN Countersink Hss #8 Irwin (1882782)
- DRILL AMERICA 5/8"-60 HSS Single Flute Countersink (DEWSFC5/8-60)
- KEO 1/4 x 100 deg KEO CO RH 3Fl C Reamer (55330)
- LINK Metric 90° Screw Countersink 7 Pc Set (05-L2-386)
- DRILL AMERICA 3/8"x25/64" 82 Degree Piloted Countersink (WELCS12-2)
- MELIN TOOL CO Countersink, Cobalt, 60 deg., 1", Number of Flutes: 3 (HSP3-1-60)
- Toolmex Countersinks, Center Drills & Spotting Drills