Shop All Hand Taps
Toolmex
7/32-32 H3, Plug Chamfer, HSS Import Hand Tap, Ground, RH, 4 Flute
Mfr # 5-750-5164
Zoro # G604939291
product price: $15.39
/ea
Sold in multiples of 2 for $30.78
$30.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Description
High speed steel ground threads tmx hand tap with straight flutes - available in three chamfer styles: taper chamfer has 8-10 thread chamfer length, plug chamfer has 3-5 thread chamfer length and bottoming chamfer has 1-2 thread length. 7/32 - 32 h3, plug chamfer, hss tmx hand tap, ground, rh, 4 flutes. hand taps are used in a variety of machining applications as well as by hand
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWERMATIC Belt/Disc Sander, 2 hp, 12 in Disc Dia, 2375 RPM Disc Speed, Corded, 230/460 V (1791292K)
- STRIKER Refillable Mechanical Carpenter Pencil (770629)
- STARRETT Caliper (27-24)
- WARNER ProGrip 1-1/2 in. Flex Putty Knife (90108)
- DRILL AMERICA m7x1 HSS Metric 4 Flute Bottoming Hand Tap, Finish: Uncoated (Bright) (T/AB7X1)
- DRILL AMERICA 7/16"-14 HSS Machine and Fraction Hand Plug Tap, Tap Thread Size: 7/16"-14 (DWT54653)
- DRILL AMERICA m10x1.5 HSS Metric 4 Flute Bottoming Hand Tap (T/AB10X1.5)
- DRILL AMERICA 1-3/8"-12 Carbon Steel Plug Hand Tap (DWTP1-3/8-12)
- EAGLE TAPTEK CUTTING TOOLS 3/4-10 HIGH SPEED STEEL HAND PLUG TAP USA (HT-7500-10-P-D)
- DRILL AMERICA 1/4"-20 HSS Machine and Fraction Hand Bottoming Tap (T/A54455)
- KODIAK CUTTING TOOLS 1/4 Countersink Single Flute 90 Deg. (5413518)
- Toolmex Taps