Shop All Hand Taps
Toolmex
7/16-24 H3, Plug Chamfer, HSS Import Hand Tap, Ground, RH, 4 Flute
Mfr # 5-750-5695
Zoro # G704939344
product price: $17.95
/ea
Sold in multiples of 2 for $35.90
$35.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Description
High speed steel ground threads tmx hand tap with straight flutes - available in three chamfer styles: taper chamfer has 8-10 thread chamfer length, plug chamfer has 3-5 thread chamfer length and bottoming chamfer has 1-2 thread length. 7/16 - 24 h3, plug chamfer, hss tmx hand tap, ground, rh, 4 flutes. hand taps are used in a variety of machining applications as well as by hand
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL #2 Phillips SHOCKWAVE 1" Insert Bit Contractor Pack (48-32-4604)
- APEX TOOL GROUP Torsion Bit, SAE, 1/4", Hex, T25, 1", PK5 (440-TX-25X-5PK)
- OSG Pipe Tap, 1/4"-18, Taper, 4 Flutes, NPS (1330301)
- VERMONT GAGE Pin Gage, Minus, Class ZZ, 0.124in (111212400)
- TOOLMEX M42 x 4.5 D10 Bottoming Chamfer ISO Metric HSS Import Hand Tap, Ground, RH, 6 Flutes (5-775-313)
- DRILL AMERICA m18x.75 HSS Metric Hand Tap (DWTSMT18X.75)
- REGAL CUTTING TOOLS 7/8-32 NS Hand Tap H3 6 Flt Plug (013130AS)
- CHAMPION CUTTING TOOL #4-40 - 308 High Speed Hand Tap Set, Standard inHin Limits, Ground Thread, 40 TPI , HSS (CHA 308-4-40-S)
- DRILL AMERICA m12x1.5 HSS Metric Hand Tap (DWTSMT12X1.5)
- SOWA HIGH PERFORMANCE TAPS M20 x 2.5mm H.S.S. Metric Bottom Hand Taps (123092)
- DRILL AMERICA 7/16"-14 HSS Machine and Fraction Hand Taper Tap, Tap Thread Size: 7/16"-14 (DWT54652)
- Toolmex Hand Taps