Shop All Hand Taps
Toolmex
15/32-32 H3, Bottoming Chamfer, HSS Import Hand Tap, Ground, RH, 4 Flute
Mfr # 5-750-5768
Zoro # G904939298
product price: $21.65
/ea
Sold in multiples of 2 for $43.30
$43.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Description
High speed steel ground threads tmx hand tap with straight flutes - available in three chamfer styles: taper chamfer has 8-10 thread chamfer length, plug chamfer has 3-5 thread chamfer length and bottoming chamfer has 1-2 thread length. 15/32 - 32 h3, bottoming chamfer, hss tmx hand tap, ground, rh, 4 flutes. hand taps are used in a variety of machining applications as well as by hand
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KODIAK CUTTING TOOLS 61/64 Reduced 1/2 Shank Drill 118 Deg. Pt (5420899)
- VERMONT GAGE Pin Gage, Minus, 0.081 In, Black (911208100)
- KANCA Drill Press Vise 150 mm (DRL-150)
- CENTURY DRILL & TOOL Die 1/4-18 NPT Hex (96302)
- TOOLMEX M42 x 4.5 D10 Bottoming Chamfer ISO Metric HSS Import Hand Tap, Ground, RH, 6 Flutes (5-775-313)
- KODIAK CUTTING TOOLS #2-56 Standard Hand Tap Machine Screw Sizes (5499802)
- DRILL AMERICA 5/16"-18 HSS Tin Coated Plug Tap (T/A54505TN)
- DRILL AMERICA 11/16"-27 HSS Plug Hand Tap (DWTST11/16-27P)
- DRILL AMERICA 1-1/4"-7 HSS Machine and Fraction Hand Plug Tap, Tap Thread Size: 1-1/4"-7 (DWT54995)
- DRILL AMERICA m12x1.75 HSS Metric 4 Flute Plug Hand Tap, Finish: Uncoated (Bright) (T/AP12X1.75)
- EAGLE TAPTEK CUTTING TOOLS 5/8-18 HIGH SPEED STEEL HAND BOTTOM TAP USA (HT-6250-18-B-D)
- Toolmex Taps