Shop All Hand Taps
Toolmex
1/4-24 H3, Plug Chamfer, HSS Import Hand Tap, Ground, RH, 4 Flute
Mfr # 5-750-5209
Zoro # G404939316
Sold in multiples of 2 for $27.98
$27.98
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Description
High speed steel ground threads tmx hand tap with straight flutes - available in three chamfer styles: taper chamfer has 8-10 thread chamfer length, plug chamfer has 3-5 thread chamfer length and bottoming chamfer has 1-2 thread length. 1/4 - 24 h3, plug chamfer, hss tmx hand tap, ground, rh, 4 flutes. hand taps are used in a variety of machining applications as well as by hand
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD File Set, American, Assorted, 9 pcs. (30PA49)
- DEWALT 14 Pc. T-Shank Jig Saw Blade Set with Case (DW3742C)
- MAKITA 18V LXT® Compact Brushless Router (XTR01Z)
- BLU-MOL Industrial Bi-Metal Hole Saw Kit, 20 pcs. (9599)
- DRILL AMERICA 1/4"-28 HSS Machine and Fraction Hand Bottoming Tap (DWT54471)
- WESTWARD Alloy Steel Tap, 1/4-18 NPT (CCT1060-17)
- DRILL AMERICA 1"-8 HSS Machine and Fraction Hand Tap Set, Tap Thread Size: 1"-8 (T/A54926)
- REGAL CUTTING TOOLS 1/4-20 NC +.005 Hand Tap H11 4 Flt Bottom (017778AS)
- KODIAK CUTTING TOOLS M3X0.5 High Speed Steel Standard Hand Tap Metric (5510868)
- NACHI L910 M6-1.0 D5 4FL HSS METRIC PLUG HAND TAP (54108)
- BOSCH Plug Tap, 3 Drill Bit Combo Set, PK3 (BDT14F28)
- Toolmex Hand Taps