Shop All Straight Flute Taps
Toolmex
1/2-28 H3, Plug Chamfer, HSS Import Hand Tap, Ground, RH, 4 Flute
Mfr # 5-750-5857
Zoro # G404954302
product price: $23.55
/ea
Sold in multiples of 2 for $47.10
$47.10
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Toolmex
- MFR # 5-750-5857
- Zoro # G404954302
- Country of Origin Bahrain
- Category Straight Flute Taps
Description
High speed steel ground threads tmx hand tap with straight flutes - available in three chamfer styles: taper chamfer has 8-10 thread chamfer length, plug chamfer has 3-5 thread chamfer length and bottoming chamfer has 1-2 thread length. 1/2 - 28 h3, plug chamfer, hss tmx hand tap, ground, rh, 4 flutes. hand taps are used in a variety of machining applications as well as by hand
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VEGA Impact Socket Std Length, 1/2 Sq Dr 9/16 (39161)
- SUNEX Air Ratchet, 3/8", 15 rpm (SX113)
- LENOX Band Saw Blade, 7 ft. 5-3/4 in L, 1/2" W, 8/12 TPI, 0.025" Thick, Steel (1853443)
- HOUGEN 1-5/16 in. X 3 in. Copperhead Carbide Tip Annular Cutter (3-18242)
- TOOLMEX M6.0 x 1.0 D5 Bottoming Chamfer ISO Metric HSS Import Hand Tap, Ground, RH, 4 Flutes (5-775-093)
- IRWIN Tap Plug 7/16-20 Nf (1440)
- DRILL AMERICA 1/16"-27 NPS HSS 4 Flute Straight Pipe Tap (DWT64115)
- REGAL CUTTING TOOLS Tap, Hand, 1"-8 NC, HSS, 4 Flutes, Plug (014647AS)
- IRWIN Tap Plug 9Mm-1.25Mm (8337)
- DRILL AMERICA 3/4"-14 NPS HSS 5 Flute Straight Pipe Tap (DWT64120)
- QUALTECH Straight Flute Hand Tap, Series DWT, Metric, M36x3 Thread, Bottoming Chamfer, 4 Flutes, HSS, Bright (DWTB36X3)
- Toolmex Straight Flute Taps