Shop All Straight Flute Taps
Toolmex
11/16-24 H3, Plug Chamfer, HSS Import Hand Tap, Ground, RH, 4 Flute
Mfr # 5-750-6226
Zoro # G104954497
product price: $42.49
/ea
$42.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Toolmex
- MFR # 5-750-6226
- Zoro # G104954497
- Country of Origin Bahrain
- Category Straight Flute Taps
Description
High speed steel ground threads tmx hand tap with straight flutes - available in three chamfer styles: taper chamfer has 8-10 thread chamfer length, plug chamfer has 3-5 thread chamfer length and bottoming chamfer has 1-2 thread length. 11/16 - 24 h3, plug chamfer, hss tmx hand tap, ground, rh, 4 flutes. hand taps are used in a variety of machining applications as well as by hand
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- T&S BRASS Plunger Oring (010389-45)
- MAYHEW PRO Solid Punch, 5in L, 3/16in Tip, Steel, BO (20002)
- PRIME-LINE WORKPRO W032007 Steel Spring Clamp, Heavy-Duty, 2-in., Non-Marking PVC Coated Single Pack (W032007)
- INNOVATIVE COMPONENTS Plastic Knob Plunger, 1 In, 5/8-11, 0.44 (GP1C--SK4----21)
- TOOLMEX M6.0 x 1.0 D5 Bottoming Chamfer ISO Metric HSS Import Hand Tap, Ground, RH, 4 Flutes (5-775-093)
- TRIUMPH TWIST DRILL 5/8-18 Nf HSS Taper Plug & Bottom Tap Thundertap Bronze Oxide Coated (71613)
- YMW TAPS Hand Tap, HSS, OX, D6 M42X1.5 5P (TS042O6NEX5)
- REGAL CUTTING TOOLS Tap, Hand, 1 5/8-12 NS, H6, 6 Flutes, Plug (013834AS)
- PRECISION TWIST DRILL Hand Tap, M14 x 1.5mm (1700M14X1.5NO2)
- CENTURY DRILL & TOOL Metric Carbon Steel Tap, 12.0x1.25mm (97319)
- CENTURY DRILL & TOOL Metric Carbon Steel Tap, 5.0x0.80mm (97308)
- Toolmex Taps