Shop All Hand Taps
Toolmex
11/16-20 H3, Bottoming Chamfer, HSS Import Hand Tap, Ground, RH, 4 Flute
Mfr # 5-750-6218
Zoro # G004939334
$42.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Description
High speed steel ground threads tmx hand tap with straight flutes - available in three chamfer styles: taper chamfer has 8-10 thread chamfer length, plug chamfer has 3-5 thread chamfer length and bottoming chamfer has 1-2 thread length. 11/16 - 20 h3, bottoming chamfer, hss tmx hand tap, ground, rh, 4 flutes. hand taps are used in a variety of machining applications as well as by hand
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BIG HORN 3 lbs Drilling Hammer Hickory Handle for 15125 (15135)
- GREY PNEUMATIC SKT 3/4" DRIVE X 12MM HEX DRIVER IM (GP3912M)
- INGERSOLL-RAND 1/2" Air Impact Wrench, 500ft-lbs Max Rev Torque, Super Duty (2906P1)
- DRILL AMERICA 3/8"-24 HSS Machine and Fraction Hand Tap Set, Tap Thread Size: 3/8"-24 (DWT54600)
- REGAL CUTTING TOOLS M36 x 4 D9 4 Flt. Bottom Metric Hand Tap (027834AS)
- DRILL AMERICA 5/16"-18 HSS Machine and Fraction Hand Plug Tap, Tap Thread Size: 5/16"-18 (DWT54505)
- DRILL AMERICA m6x1 HSS Metric 4 Flute Taper Hand Tap, Tap Thread Size: m6 x 1 (T/AT6X1)
- REGAL CUTTING TOOLS 1 1/4"-7 H4 4 Flt. Plug Hand Tap (008661AS)
- DRILL AMERICA 1-1/4"-7 HSS Machine and Fraction Hand Taper Tap, Tap Thread Size: 1-1/4"-7 (DWT54994)
- KODIAK CUTTING TOOLS 5/16-18 Standard Hand Tap Fractional (5503124)
- DRILL AMERICA 5/8"-11 Carbon Steel Plug Hand Tap (DWTP5/8-11)
- Toolmex Taps