Shop All Hand Taps
Toolmex
11/16-12 H4, Plug Chamfer, HSS Import Hand Tap, Ground, RH, 4 Flute
Mfr # 5-750-6199
Zoro # G404939354
$44.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Description
High speed steel ground threads tmx hand tap with straight flutes - available in three chamfer styles: taper chamfer has 8-10 thread chamfer length, plug chamfer has 3-5 thread chamfer length and bottoming chamfer has 1-2 thread length. 11/16 - 12 h4, plug chamfer, hss tmx hand tap, ground, rh, 4 flutes. hand taps are used in a variety of machining applications as well as by hand
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEDORE Face Spanner Wrench, 13" Capacity, 7" L (44 4)
- TITAN Quick Release Extension Bit Holder, 18" (16018)
- STABILA Jamber Box Level Set, 32 and 78 in L, 2 Pc (38532)
- CHICAGO-LATROBE Screw Machine Drill Bit, #3 Size, 118 Degrees Point Angle, High Speed Steel, Bright Finish (48703)
- DRILL AMERICA m30x1 HSS Metric Hand Tap (DWTSMT30X1)
- WALTER SURFACE TECHNOLOGIES 4-40 Nc Taper Sst+ Hss Hand Taps Pk 3 (03A041)
- DRILL AMERICA m14x2 HSS Metric 4 Flute Taper Hand Tap, Finish: Uncoated (Bright) (T/AT14X2)
- DRILL AMERICA m4x.8 HSS Metric Hand Tap (DWTSMT4X.8)
- DRILL AMERICA 5/16"-18 Carbon Steel Hand Tap Set (DWTS5/16-18)
- KODIAK CUTTING TOOLS M6X1.0 High Speed Steel Standard Hand Tap Metric (5511638)
- IRWIN Tap (1549ZR)
- Toolmex Taps