Shop All Hand Taps
Toolmex
1"-8 H3, Fast Spiral, Bottoming Chamfer, HSS Import Tap, Ground
Mfr # 5-760-301
Zoro # G404939309
product price: $153.99
/ea
Free Shipping & Returns
$153.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Description
High speed steel ground threads tmx fast spiral hand tap with straight flutes - available in two chamfer styles: plug chamfer has 3-5 thread chamfer length and bottoming chamfer has 1-2 thread length. 1" - 8 h3, fast spiral, bottoming chamfer, hss tmx tap, ground. fast spiral taps move the chip up the flute and away from the cut thus reducing thread damage and double cutting of chips. Recommended for tapping of softer materials that product a stringy type chip
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMPCO SAFETY TOOLS Nonsparking Open End Wrench, 9/16x3/4 in. (WO-9/16X3/4)
- MAKITA 18V LXT® Dual Port Charger (DC18RD)
- QUALTECH Chucking Reamer, Series DWRRSP, 3764 Diameter, 8 Overall Length, Round Shank, Spiral Flute, 2 F (DWRRSP37/64)
- RUKO HSS-Co5 Drill Bit, Black/Gold, 17/64", PK10 (228815)
- TOOLMEX M42 x 4.5 D10 Bottoming Chamfer ISO Metric HSS Import Hand Tap, Ground, RH, 6 Flutes (5-775-313)
- SOWA HIGH PERFORMANCE TAPS M6 x 1.0mm H.S.S. Metric Bottom Hand Taps (123487)
- CLEVELAND 8-32NC GH3 3FL GP TPR 1001 TAP (C83500)
- DRILL AMERICA 4-36 HSS Machine and Fraction Hand Bottoming Tap (DWT54141)
- DRILL AMERICA m36x4 HSS Metric 4 Flute Bottoming Hand Tap (DWTB36X4)
- HANSON High Carbon Steel Machine Screw Thread Metric Plug Tap 14mm - 1.50 (1750)
- DRILL AMERICA 1-9/16"-12 HSS Plug Hand Tap (DWTST1-9/16-12P)
- Toolmex Hand Taps