Shop All Hand Taps
Toolmex
1-7/8"-8 H6, Plug Chamfer, HSS Import Hand Tap, Ground, RH, 6 Flute
Mfr # 5-750-1292
Zoro # G204939301
Free Shipping & Returns
$492.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Description
High speed steel ground threads tmx hand tap with straight flutes - available in three chamfer styles: taper chamfer has 8-10 thread chamfer length, plug chamfer has 3-5 thread chamfer length and bottoming chamfer has 1-2 thread length. 1-7/8" - 8 h6, plug chamfer, hss tmx hand tap, ground, rh, 6 flutes. hand taps are used in a variety of machining applications as well as by hand
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LENOX Band Saw Blade, 12 ft. 9 in L, 1/2" W, 6/10 TPI, 0.025" Thick, Steel (53038D2B123885)
- SIMONDS Round File, American, Round, 6inL, Nat. (73396500)
- ZORO SELECT Scoop, Low Density Polyethylene, 25mL (607105)
- RAZOR-BACK AXE SINGLE BIT 33"" 3.5# (4112000)
- DRILL AMERICA 5-40 HSS Machine and Fraction Hand Plug Tap (T/A54189)
- DRILL AMERICA m6x1 HSS Metric 4 Flute Taper Hand Tap, Tap Thread Size: m6 x 1 (T/AT6X1)
- KODIAK CUTTING TOOLS #3-48 Standard Hand Tap Machine Screw Sizes (5500011)
- DRILL AMERICA 1/2"-20 HSS Machine and Fraction Hand Bottoming Tap, Finish: Uncoated (Bright) (T/A54739)
- DRILL AMERICA 1/4"-20 HSS Machine and Fraction Hand Tap Set (DWT54460)
- DRILLCO 48mm x 5.0, Metric Bottoming Tap (28E480AB)
- YG-1 TOOL CO 4 Flute Hss Plug Bright Finish Left Hand Tap (T7336287)
- Toolmex Hand Taps