Shop All Straight Flute Taps
Toolmex
1-3/4"-8 H6, Bottoming Chamfer, HSS Import Hand Tap, Ground, RH, 6 Flute
Mfr # 5-750-1224
Zoro # G304954310
product price: $404.99
/ea
Free Shipping & Returns
$404.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Toolmex
- MFR # 5-750-1224
- Zoro # G304954310
- Country of Origin Bahrain
- Category Straight Flute Taps
Description
High speed steel ground threads tmx hand tap with straight flutes - available in three chamfer styles: taper chamfer has 8-10 thread chamfer length, plug chamfer has 3-5 thread chamfer length and bottoming chamfer has 1-2 thread length. 1-3/4" - 8 h6, bottoming chamfer, hss tmx hand tap, ground, rh, 6 flutes. hand taps are used in a variety of machining applications as well as by hand
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS Angled Rebar Hickey, Bends #7 Thru #9 (64312)
- MILWAUKEE TOOL Pipe Wrench, Al, 20 in L, 5.12 lb (48-22-7322)
- HHIP 1" Dial Indicator & Standard Pro Magnetic Base Set (4401-0017)
- WESTWARD Hex Rethreading Die, Std 1In, 14 Pitch (10M980)
- TOOLMEX M6.0 x 1.0 D5 Bottoming Chamfer ISO Metric HSS Import Hand Tap, Ground, RH, 4 Flutes (5-775-093)
- CENTURY DRILL & TOOL Carbon Steel Plug Tap, 6-32 and 36 Drill (95304)
- WESTWARD Straight Flute Tap, 4 Flutes, UNC (CCT1060-20T)
- OSG Straight Flute Hand Tap, 3/4"-20, Plug, 6 Flutes, UNEF (1681700)
- MILWAUKEE TOOL Straight Flute Plug Tap (49-57-5160)
- STANLEY Tr-88 - For Taps And Reamers Size No. 0 To 1/2 (311088)
- YMW TAPS Hand Tap, HSS, TICN, D4 M10 x 0.75, Tap Material: High Speed Steel (TS010J4NEB5-TICN)
- Toolmex Taps