Shop All Hand Taps
Toolmex
1"-18 H4, Plug Chamfer, HSS Import Hand Tap, Ground, RH, 4 Flute
Mfr # 5-750-6730
Zoro # G104939333
product price: $104.99
/ea
Free Shipping & Returns
$104.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Description
High speed steel ground threads tmx hand tap with straight flutes - available in three chamfer styles: taper chamfer has 8-10 thread chamfer length, plug chamfer has 3-5 thread chamfer length and bottoming chamfer has 1-2 thread length. 1" - 18 h4, plug chamfer, hss tmx hand tap, ground, rh, 4 flutes. hand taps are used in a variety of machining applications as well as by hand
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL Shoe Assembly (45-16-0645)
- KIPP Star Grip, DIN 6336 Similar, D=M08X35, D1= 40, External Thread, Steel, Black Plastic, Cap: Black (K0155.4081X35)
- C.H. HANSON Magnetic Stud Finder, 2 1/2 in Overall Height, 1 5/16 in Overall Width, 13/16 in Overall Depth (3040)
- INGERSOLL-RAND 3/8" Air Impact Wrench, Quiet, 300 ft-lbs Max Reverse Torque (2115QXPA)
- DRILL AMERICA #10-32x6" HSS Pulley Tap (DWTET6X10-32)
- KODIAK CUTTING TOOLS 1"-8 Standard Hand Tap Fractional (5505907)
- DRILL AMERICA m10x.5 HSS Metric Hand Tap (DWTSMT10X.5)
- REGAL CUTTING TOOLS M3.5 x 0.6 D4 3 Flt. Plug Metric Hand Tap (027725AS)
- EAGLE TAPTEK CUTTING TOOLS 10in TPI 24 BOTTOM HAND TAP (HT-1024-B-I)
- DRILL AMERICA 3/4"-10 HSS Left Hand 4 Flute Tap Set (DWT60864)
- DRILL AMERICA 3/4"-16 Carbon Steel Bottoming Hand Tap (DWTB3/4-16)
- Toolmex Taps