Shop All Hand Taps
Toolmex
1-1/16"-18 H4, Bottoming Chamfer, HSS Import Hand Tap, Ground, RH, 4 Flute
Mfr # 5-750-6866
Zoro # G704939306
product price: $147.99
/ea
Free Shipping & Returns
$147.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Description
High speed steel ground threads tmx hand tap with straight flutes - available in three chamfer styles: taper chamfer has 8-10 thread chamfer length, plug chamfer has 3-5 thread chamfer length and bottoming chamfer has 1-2 thread length. 1-1/16" - 18 h4, bottoming chamfer, hss tmx hand tap, ground, rh, 4 flutes. hand taps are used in a variety of machining applications as well as by hand
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROTHENBERGER 48 in L 6 in Cap. Aluminum Straight Pipe Wrench (70164)
- WESTWARD Screw Machine Drill Bit, 7/32 in Size, 135 Degrees Point Angle, Cobalt Steel, Straw/Bronze Finish (5TVT9)
- DYNABRADE Air Belt Sander, 0.5 HP, 1/2 In. x 18 In. (40335)
- DAVIES Round Grip Clamp Knob, 5/16-18 Thread Size, 0.50"L (3009CC)
- DRILL AMERICA m18x2.5 HSS Metric 4 Flute Taper Hand Tap, Tap Thread Size: m18 x 2.5 (DWTT18X2.5)
- DRILL AMERICA 1-3/8"-6 Carbon Steel Plug Hand Tap (DWTP1-3/8-6)
- GREENFIELD THREADING 8-32NC HTGP H3 3FL GP TAPER HND BRT TAP (173063)
- DRILL AMERICA 12-24 HSS Machine and Fraction Hand Taper Tap, Finish: Uncoated (Bright) (T/A54385)
- DRILL AMERICA 13/16"-27 HSS Plug Hand Tap (DWTST13/16-27P)
- REGAL CUTTING TOOLS 1/2-28 NEF Hand Tap H5 4 Flt Taper (012372AS)
- KODIAK CUTTING TOOLS 1/4-28 Standard Hand Tap Fractional (5502882)
- Toolmex Hand Taps