Shop All Tool Lanyards & Tethering
Toolmate
Universal Gear Tether, 36" L, Black
Mfr # 0KP1-3A152
Zoro # G6531959
$24.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 36 in
- For Use With Laser Pointers, GPS, Laser Range Finder
- Material Kevlar(R)/Polycarbonate
- Color Black
- Includes Swivel Belt Clip, Universal End-Fitting
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Toolmate
- MFR # 0KP1-3A152
- Zoro # G6531959
- UPC # 088056913512
- Country of Origin United States
- Category Tool Lanyards & Tethering
Dimensions
Length | 36 in |
Details
For Use With | Laser Pointers, GPS, Laser Range Finder |
Item | Universal Gear Tether |
Material | Kevlar(R)/Polycarbonate |
Color | Black |
Includes | Swivel Belt Clip, Universal End-Fitting |
Installation Method | Manual |
Description
Universal Gear Tether, Color Black, Includes Swivel Belt Clip, Universal End-Fitting
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS Bi-Metal Hole Saw, 7/8-Inch (31914)
- DOTCO Drill Var Spd 150-600Rpm, 1/2In Chuck (135DPV-7B-50)
- KLEIN TOOLS Pocket Knife Drop Point, 6 1/4 in L (44001)
- LENOX Band Saw Blade, 9 ft. 6-1/2 in L, 1" W, 4/6 TPI, 0.035" Thick, Steel (1814850)
- TOOLMATE Retractable Tool Tether and Anchor Mount (0KB6-9AA03)
- TOOLMATE Smartphone Pouch, 7-1/2" L, 3-1/2" W (0KB6-A0BS2)
- TOOLMATE Universal Electronic Attachment, Blk, PK5 (0KP9-00D02)
- TOOLMATE Retractable Tool Tether and Anchor Mount (0KB6-9BA03)
- TOOLMATE Tool Attachment, 10"L, 5 lb. Max. Load, PK3 (0KB6-6BB52)
- TOOLMATE Retractable Tool Tether, 42" L, 2-1/4" W (0KB6-3FAA2)
- 3M DBI-SALA Tool Lanyard, 10 lb. Max. Work Load, PK10 (1500054)
- Toolmate Tool Lanyards & Tethering