Shop All Key Lock Boxes
Toolmate
Universal End Fitting Assessory, Blk, PK2
Mfr # 0KP9-00G02
Zoro # G6563669
product price: $31.39
/pk 2, $15.70/ea
$31.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material polycarbonate
- Type Key Tether Accessory
- Color Black
- For Use With Badges, Keys, Name Badges
- Ring Dia. (In.) 7/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Toolmate
- MFR # 0KP9-00G02
- Zoro # G6563669
- UPC # 088056913376
- Country of Origin United States
- Category Key Lock Boxes
Dimensions
Ring Dia. (In.) | 7/8 in |
Details
Item | Universal End Fitting Assessory |
Material | polycarbonate |
Type | Key Tether Accessory |
Color | Black |
For Use With | Badges, Keys, Name Badges |
Fits | Jobtackle Retractable Gear Tethers |
Description
Universal End Fitting Assessory,Blk,PK2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ADAMS RITE Electronic Lock, Satin Chrome, 12 Button (3090-01-626)
- RICHELIEU HARDWARE 15-1/8 in. (384 mm) Center-to-Center Brushed Nickel Contemporary Drawer Pull (BP520384195)
- CODEL DOORS 34"x80"x1-3/8" Primed 3-Panel Equal Panel w/White Lami Glass Interior Shaker 4-9/16" RH Prehung Door (2168pri8433GLRH1D4916)
- BRASS ACCENTS Mail Slot, 3x10", Antique Brass (A07-M0050-609)
- KIDDE Lock Box, Surface Mount, 5 Keys (1409)
- PRIME-LINE Door Knob Lock-Out Device, Diecast Construction, Gray Painted Color (EP 4180)
- XHORSE Xhorse: Smart Key Box (XHS-XDSKE0EN)
- SENTRY SAFE Key Box, Wall Mount, Steel, Gloss, Black (KB-25)
- BARSKA Key Cabinet, 100 Capacity, 21-3/4" H (CB12956)
- ZORO SELECT Key Drop Box, Wall Mount (2NEU5)
- DURABLE OFFICE PRODUCTS Key Box, 11" H, 54 Units Capacity (195323)
- Toolmate Key Lock Boxes