Shop All Tool Lanyards & Tethering
Toolmate
Tool Tether, 36"L, 15 lb Max. Working Load
Mfr # 0KB6-3DB82
Zoro # G6525850
product price: $22.19
/ea
$22.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 36 in
- For Use With Power Tools, Hammer Drills, Angle Grinders, Pipe Wrenches
- Max. Working Load 15 lb
- Material Polyester
- Color Black, Blue, Yellow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Toolmate
- MFR # 0KB6-3DB82
- Zoro # G6525850
- UPC # 088056913772
- Country of Origin China
- Category Tool Lanyards & Tethering
Dimensions
Length | 36 in |
Details
For Use With | Power Tools, Hammer Drills, Angle Grinders, Pipe Wrenches |
Item | Tool Tether |
Max. Working Load | 15 lb |
Material | Polyester |
Color | Black, Blue, Yellow |
Includes | Carabiner, Loop Strap |
Installation Method | Manual |
Tool Storage Type Included | Tool Lanyard/Tethering |
Description
Tool Tether, Color Black, Blue, Yellow, Includes Carabiner, Loop Strap
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT 5/16" Diamond Drill Bit (DW5574)
- KNKUT 29pc. Drill Bit Set (29KK5DB)
- DAYTON Belt Sander, 51 1/4 in (55MJ90)
- VAUGHAN Nail Pullers, Nail Puller, 11-1/2 In. L (NP12G)
- TOOLMATE Electronic Retractable Tether, 36"L, Black (0KP1-3A332)
- TOOLMATE Smartphone Pouch, 7-1/2" L, 3-1/2" W (0KB6-A0BS2)
- TOOLMATE Retractable Tool Tether and Tape Pouch (0KB6-80B01)
- TOOLMATE Tool Tether, 36"L, 10 lb Max. Working Load (0KB6-3CB82)
- TOOLMATE Retractable Tool Tether, 42" L, 2-1/4" W (0KB6-3FAA2)
- TOOLMATE Retractable Tool Tether and Anchor Mount (0KB6-9AA03)
- FALLTECH Tool Lanyard, 5032A (5032A)
- Toolmate Tool Lanyards & Tethering